LITTLE GIANT NBP-3048-8PUBK Standard Platform Truck 3600 Lb. | AD7DNC 4DRA6

LITTLE GIANT NBP-3048-8PUBK Standard Platform Truck 3600 Lb.

Item: AD7DNC Model: NBP-3048-8PUBKCross Ref: 4DRA6
In Stock

Get it by Monday, Sep 29

€718.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Stake Truck
Caster Dia. 8"
Caster Width 2"
Color Blue, Gray
Deck Height Steel
Deck Length 48"
Deck Material Steel
Deck Width 30"
Finish Powder Coat
Overall Height 8"
Overall Length 51"
Overall Width 30"
Wheel Material Polyurethane
Wheel Type Polyurethane

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)27.94
Ship length (cm)129.54
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster/wheel Mounting LocationOverall HeightOverall LengthOverall WidthDeck LengthDeck WidthDeck HeightPrice
LITTLE GIANT NBP6W-3672-6PY Pipe Stake Truck 6-wheel 72 x 36 | AA8LHX 19C199 NBP6W-3672-6PY--------€954.97
RFQ
LITTLE GIANT NBP-2436-8PUBK Standard Platform Truck 3600 Lb. | AD7DNA 4DRA4 NBP-2436-8PUBK3600 lbs.Standard------€620.58
LITTLE GIANT NBP-2448-8PUBK Standard Platform Truck 3600 Lb. | AD7DNB 4DRA5 NBP-2448-8PUBK3600 lbs.Standard------€626.50
LITTLE GIANT NBP-3060-8PUBK Standard Platform Truck 3600 Lb. | AD7DND 4DRA7 NBP-3060-8PUBK3600 lbs.Standard------€818.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT NBP-3048-8PUBK Standard Platform Truck 3600 Lb.
€718.41 /unit