LITTLE GIANT IP-3048-9P Mobile Instrument Table 1200 Lb. | AG7BCV 49Y578

LITTLE GIANT IP-3048-9P Mobile Instrument Table 1200 Lb.

Item: AG7BCV Model: IP-3048-9PCross Ref: 49Y578
In Stock

Get it by Monday, Sep 29

€919.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mobile Instrument Table
Capacity Per Shelf 600 lbs.
Caster Dia. 9"
Caster Material Pneumatic
Caster Width 3"
Color Gray
Distance Between Shelves 21 1/8"
Finish Powder Coated
Handle Included No
Load Capacity 1200 lbs.
Material Steel
Number Of Shelves 2
Overall Depth 48"
Overall Height 36"
Overall Length 52"
Overall Width 30 1/4"
Shelf Length 48"
Shelf Style Flushed
Shelf Type Flushed
Top Finish Smooth Powder Coated
Top Material Steel
Handle Type None
Overall L X W X H 52" x 30-1/4" x 36"

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)86.36
Ship length (cm)121.92
Ship width (cm)76.2
HS code8716805010

Product Variants

ProductModelLip StyleAssembled/unassembledGaugeCaster Brake TypeCaster Mounting TypeIncludes Electrical OutletsPrice
LITTLE GIANT IP-2436-9P Mobile Instrument Table 1200 Lb. | AG7BCQ 49Y574 IP-2436-9PFlushAssembled14 ga.No Brake IncludedPlateNo€827.43
LITTLE GIANT IP-2436-9PM Mobile Instrument Table 1200 Lb. | AG7BCR 49Y575 IP-2436-9PMFlushAssembled14 ga.No Brake IncludedPlateNo€915.81
LITTLE GIANT IP-2448-9P Mobile Instrument Table 1200 Lb. | AG7BCT 49Y576 IP-2448-9PFlushAssembled14 ga.No Brake IncludedPlateNo€887.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT IP-3048-9P Mobile Instrument Table 1200 Lb.
€919.27 /unit