LITTLE GIANT GL-2436-9PM Welded Utility Cart 1200 Lb. | AG7BBW 49Y556

LITTLE GIANT GL-2436-9PM Welded Utility Cart 1200 Lb.

Item: AG7BBW Model: GL-2436-9PMCross Ref: 49Y556
In Stock

Get it by Monday, Sep 29

€1,023.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welded Utility Cart
Capacity Per Shelf 600 lbs.
Caster Dia. 9"
Caster Material Pneumatic
Caster Width 3"
Color Gray
Distance Between Shelves 19 1/4"
Finish Powder Coated
Handle Tubular Steel
Handle Included Yes
Handle Material Steel
Handle Type Flat
Lip Height 1 1/2"
Load Capacity 1500 lbs.
Material Steel
Number Of Shelves 2
Overall Depth 41"
Overall Height 47"
Overall Length 78 1/2"
Overall Width 24 1/2"
Shelf Length 36"
Shelf Style Lipped
Shelf Type Lipped
Shelf Width 24"
Top Material Vinyl
Overall L X W X H 78-1/2" x 24-1/2" x 47"

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)96.52
Ship length (cm)106.68
Ship width (cm)60.96
HS code8716805010

Product Variants

ProductModelLip StyleOverall WidthShelf LengthDistance Between ShelvesOverall LengthFinishShelf StyleTop MaterialPrice
LITTLE GIANT G-2436-9P Welded Utility Cart 1200 Lb. | AG7BBC 49Y539 G-2436-9PFlush-------€814.14
LITTLE GIANT G-2436-9PM Welded Utility Cart 1200 Lb. | AG7BBD 49Y540 G-2436-9PM-24"36"19 1/2"41"Powder CoatedFlushedVinyl€1,077.34
LITTLE GIANT G-2436-9PM-WSP Welded Utility Cart 1200 Lb. | AG7BBE 49Y541 G-2436-9PM-WSP--------€1,348.92
LITTLE GIANT G-2436-9P-WSP Welded Utility Cart 1200 Lb. | AG7BBF 49Y542 G-2436-9P-WSP--------€1,183.45
LITTLE GIANT G-2448-9P Welded Utility Cart, 1200 Lb. Capacity | AG7BBG 49Y543 G-2448-9P--------€1,041.92
LITTLE GIANT G-2448-9PM Welded Utility Cart 1200 Lb. | AG7BBH 49Y544 G-2448-9PMFlush24"48"19 1/2"-Powder CoatedFlushedVinyl€1,187.22
LITTLE GIANT G-2448-9PM-WSP Welded Utility Cart 1200 Lb. | AG7BBJ 49Y545 G-2448-9PM-WSP--------€1,513.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT GL-2436-9PM Welded Utility Cart 1200 Lb.
€1,023.99 /unit