LITTLE GIANT CH-3060-X6-12MR Wagon Truck 3500 Lb Mold-on Rubber | AG7BAB 49Y506

LITTLE GIANT CH-3060-X6-12MR Wagon Truck 3500 Lb Mold-on Rubber

Item: AG7BAB Model: CH-3060-X6-12MRCross Ref: 49Y506
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,524.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wagon Truck
Assembled/unassembled Assembled
Axle-mounted Wheel Dia. 12"
Axle-mounted Wheel Type Standard
Caster Configuration, Wheel Configuration (4) Axle-Mounted
Caster Core Material Steel
Caster Frame Material Steel
Color Gray
Construction Fully Assembled Welded Steel
Deck Construction Solid
Deck Finish/coating Powder Coated
Deck Height 16 1/2"
Deck Length 60"
Deck Material Steel
Deck Surface Smooth
Deck Type Lip Edge
Deck Width 30"
Extended Length 98"
Finish Powder Coated
Frame Finish, Coating Powder Coated
Frame Material Steel
Handle Grip Material Vinyl
Handle Length 33 1/2"
Handle Type T Style
Includes 6 In Sides
Lip Height 6"
Load Capacity 3500 lbs.
Number Of Platforms 1
Overall Height 22 1/2"
Overall Length 60"
Overall Width 30"
Side Panel Construction Solid
Side Panel Height 6"
Tray Material Steel
Tread Material, Wheel Material Rubber
Wheel Dia. 12"
Wheel Material Mold On Rubber
Wheel Type Standard
Wheel Width 2 1/2"
Deck Lxwxh 60" x 30" x 16 1/2"

Shipping Info:

Ship weight (kg) 108.45
Ship height (cm)152.4
Ship length (cm)57.15
Ship width (cm)76.2
HS code8716805010

Product Variants

ProductModelDeck ConstructionAxle-mounted Wheel/tread MaterialAxle-mounted Wheel Dia.Lip StyleDeck MaterialWheel TypeWheel Dia.Handle LengthPrice
LITTLE GIANT 2LDWP-2436-10-G Wagon Truck Perf Deck 36x24 Rubber Wheel | AA8LGE 19C130 2LDWP-2436-10-GPerforated MetalRubber10"4-Sided LippedSteel--34 1/2"€825.04
LITTLE GIANT 2LDWP-2436-10P-G Wagon Truck Perf Deck 36x24 Pneum Wheel | AA8LGF 19C131 2LDWP-2436-10P-G---4-Sided Lipped----€961.84
LITTLE GIANT 2LDWP-2448-10P-G Wagon Truck Perf Deck 48x24 Pneum Wheel | AA8LGH 19C133 2LDWP-2448-10P-GPerforated MetalRubber10"4-Sided LippedSteel--34 1/2"€940.78
LITTLE GIANT CH-2448-X6-12P Wagon Truck Solid Deck 48x24 Pneum Wheel | AA8LGY 19C147 CH-2448-X6-12PSolidRubber12"4-Sided LippedSteel--34 1/2"€837.30
LITTLE GIANT CSW-3048-8MR Wagon Truck Solid Deck 48x30 | AA8PEA 19G741 CSW-3048-8MRSolid--4-Sided LippedSteelSolid8"34 1/2"€618.90
LITTLE GIANT CSW-3072-8MR Wagon Truck Solid Deck 72x30 | AA8PEC 19G743 CSW-3072-8MR---4-Sided Lipped----€1,123.65
RFQ
LITTLE GIANT CH-2448-X3-12P Wagon Truck 2000 Lb Pneumatic | AG7AZU 49Y498 CH-2448-X3-12PSolidRubber12"4-Sided LippedSteel--34 1/2"€721.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT CH-3060-X6-12MR Wagon Truck 3500 Lb Mold-on Rubber
€1,524.34 /unit