Flat Shipping
Flat Shipping at

LITTLE GIANT 004-0024 Additional Upright Steel 48 Inch Length | AE3LVE 5DZA8

LITTLE GIANT 004-0024 Additional Upright Steel 48 Inch Length

Item: AE3LVE Model: 004-0024Cross Ref: 5DZA8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Additional Upright
Material Steel
Overall Height 30"
Overall Length 48"
Overall Width 1 1/2"

Shipping Info:

Ship weight (kg) 7.965
Ship height (cm)5.08
Ship length (cm)132.08
Ship width (cm)76.2
HS code8716805010
Country of OriginUS

Product Variants

ProductModelMPNPrice
LITTLE GIANT 004-0011 Additional Upright Steel 36 Inch Length | AE3LVD 5DZA7 004-0011004-0011€116.13
LITTLE GIANT 004-0023 Additional Upright Steel 60 Inch Length | AE3LVF 5DZA9 004-0023004-0023€156.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT 004-0024 Additional Upright Steel 48 Inch Length
€116.46 /unit