Flat Shipping
Flat Shipping at

LITHONIA LIGHTING TWX3 LED ALO 50K MVOLT DDBTXD Wall Pack, 13, 850 lm, 108 W Fixture Watt, 120 to 277 VAC, Type III, 100 to 400W MH, LED | CR9QEZ 61LT41

LITHONIA LIGHTING TWX3 LED ALO 50K MVOLT DDBTXD Wall Pack, 850 lm, 108 W Fixture Watt, 120 to 277 VAC, Type III, 100 to 400W MH, LED

Item: CR9QEZ Model: TWX3 LED ALO 50K MVOLT DDBTXDCross Ref: 61LT41
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€490.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wall Pack
Color Rendering Index 80
Depth 5"
Fixture Housing Color Bronze
Fixture Housing Material Die Cast Aluminum
Fixture Lens Material Borosilicate Glass
Fixture Sensor Type No Sensor Included
Fixture Wattage 108 W
Height 14"
Led Replacement For 100 To 400W MH
Light Distribution Shape Type III
Lumens 13850 lm
Lumens Per Watt 13850 lm
Min. Operating Temp. -40°F
Rated Life 100000 hrs.
Recommended Mounting Height 4 ft.
Special Features 0-10V Dimmable Luminaire, Adjustable Light Output
Voltage 120-277V AC
Width 18"
Standards CSA CERTIFIED, DLC QUALIFIED

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)35.56
Ship length (cm)12.7
Ship width (cm)45.72
Country of OriginMX

Product Variants

ProductModelIp RatingLamp WattsLighting TechnologyVoltageCctHeightWattageDepthPrice
LITHONIA LIGHTING TWX1 LED P2 50K MVOLT PE DDBTXD LED Size 1 WallPack, 2, 950 lm, 22 W Fixture Watt, 120 to 277 V AC, Type III | CR9PYK 61HR60 TWX1 LED P2 50K MVOLT PE DDBTXD6515 W------€269.68
LITHONIA LIGHTING TWPX3 LED ALO 40K MVOLT DDBTXD Wall Pack, 13, 200 lm, 108 W Fixture Watt, 120 to 277 VAC, Type III, 70 to 400W HID, LED | CR9QEY 61LT42 TWPX3 LED ALO 40K MVOLT DDBTXD65-------€559.84
LITHONIA LIGHTING TWX1 LED ALO 50K MVOLT DDBTXD Wall Pack, 2, 950 lm, 22 W Fixture Watt, 120 to 277 VAC, Type III, CFL to 100W MH, LED | CR9QFA 61LT39 TWX1 LED ALO 50K MVOLT DDBTXD65-------€203.73
LITHONIA LIGHTING TWPX3 LED ALO 50K MVOLT DDBTXD Wall Pack, 13, 200 lm, 108 W Fixture Watt, 120 to 277 VAC, Type III, 70 to 400W HID, LED | CR9QFL 61LT43 TWPX3 LED ALO 50K MVOLT DDBTXD65-------€519.25
LITHONIA LIGHTING TWX3 LED ALO 40K MVOLT DDBTXD Wall Pack, 13, 850 lm, 108 W Fixture Watt, 120 to 277 VAC, Type III, 100 to 400W MH, LED | CR9QFM 61LT40 TWX3 LED ALO 40K MVOLT DDBTXD65-------€447.96
LITHONIA LIGHTING WDGE1 LED P1 40K 80CRI VF MVOLT SRM Compact Wall Pack, 1, 227 Lm, 10 W Fixture Watt, 120 To 277 VAC, 75W Hps/Mh, Led | CR9QFP 60HJ77 WDGE1 LED P1 40K 80CRI VF MVOLT SRM66-------€585.38
LITHONIA LIGHTING WPX1 LED P1 40K MVOLT DDBXD M4 Compact Wall Pack, 1, 550 Lm, 11 W Fixture Watt, 120 To 277 VAC, 100W Hps/Mh | CR9QFQ 60HJ81 WPX1 LED P1 40K MVOLT DDBXD M466-------€277.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING TWX3 LED ALO 50K MVOLT DDBTXD Wall Pack, 850 lm, 108 W Fixture Watt, 120 to 277 VAC, Type III, 100 to 400W MH, LED
€490.82 /unit