LITHONIA LIGHTING RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, Pole, 30, 663 lm, 244 W Fixture Watt, Type IV Wide | CR9QAX 494P63

LITHONIA LIGHTING RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, Pole, 30, 663 lm, 244 W Fixture Watt, Type IV Wide

Item: CR9QAX Model: RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXDCross Ref: 494P63
In Stock

Get it by Monday, Sep 29

€1,151.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fixture
Color Rendering Index 70
Color Temp. 4000 K
Fixture Housing Material Die Cast Aluminum
Fixture Length 30 1/4"
Fixture Lens Material No Lens
Fixture Temp. Range -40°C to +40°C
Fixture Wattage 244 W
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Height 3"
Housing Color Bronze
Housing Material Die Cast Aluminum
Includes Mounting Hardware
Led Replacement For 400 To 1000W MH
Light Distribution Shape Type IV Wide
Lighting Technology LED
Lumens 30663 lm
Lumens Per Watt 126 lm/W
Mounting Round Pole
Mounting - Area And Roadway Fixture Round Pole
Mounting Locations Supported Round Pole
Mounting Type Pole
Rated Life 100000 hrs.
Solar Powered No
Voltage 120-277V AC
Width 13 1/2"
Standards CSA CERTIFIED, DLC PREMIUM, WET LOCATION

Shipping Info:

Ship weight (kg) 19.755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelFixture Housing ColorFixture Rated LifeFixture WidthFixture HeightPrice
ACUITY LITHONIA RSX2 LED P3 40K R4 MVOLT SPA DDBXD Parking Lot Light Fixture, 22,022 lm, 147 W Fixture Watt, Type IV Wide, 400 to 1000W MH | CN2RQF DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD / 22EM02 RSX2 LED P3 40K R4 MVOLT SPA DDBXDBronze100000 hrs.13 1/2"3"€981.71
ACUITY LITHONIA RSX2 LED P6 40K R5 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, 31,075 lm, 244 W Fixture Watt, Type V Wide, 400 to 1000W MH | CN2RQG DSX1 LED 60C 530 50K T5M MVOLT RPA DDBXD / 22EL84 RSX2 LED P6 40K R5 MVOLT RPA FAO DDBXDBronze100000 hrs.13 1/2"3"€1,228.81
ACUITY LITHONIA RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, 30,267 lm, 244 W Fixture Watt, Type III Wide, 400 to 1000W MH | CN2RQH DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD / 22EL95 RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXDBronze100000 hrs.13 1/2"3"€1,217.35
LITHONIA LIGHTING ESX1 LED P4 40K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 21000 lm, 200 W Fixture Watt, Type V | CR9PPJ 802ND8 ESX1 LED P4 40K R3 MVOLT UPA BLS DDBXDM2Dark Bronze60000 hrs.12"-€450.55
LITHONIA LIGHTING ESX1 LED P4 50K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 21000 lm, 200 W Fixture Watt | CR9PPK 802ND9 ESX1 LED P4 50K R3 MVOLT UPA BLS DDBXDM2Dark Bronze60000 hrs.12"-€456.75
LITHONIA LIGHTING ESX1 LED P2 40K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 8000 lm, 200 W Fixture Watt, Type III | CR9PPL 802ND6 ESX1 LED P2 40K R3 MVOLT UPA BLS DDBXDM2Dark Bronze60000 hrs.12"-€401.38
LITHONIA LIGHTING RSX1 LED P3 40K R5 MVOLT SPA DDBXD Parking Lot Light Fixture, Pole, 14, 397 lm, 109 W Fixture Watt, Type V Wide | CR9QAN 494P59 RSX1 LED P3 40K R5 MVOLT SPA DDBXDBronze100000 hrs.13 1/4"3"€717.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, Pole, 30, 663 lm, 244 W Fixture Watt, Type IV Wide
€1,151.67 /unit