LIQUATITE ABR-12x100 Conduit Metal 3/4 In | AE7HEG 5YH64

LIQUATITE ABR-12x100 Conduit Metal 3/4 In

Item: AE7HEG Model: ABR-12x100Cross Ref: 5YH64
In Stock

Get it by Monday, Sep 29

€239.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flexible Conduit
Bend Radius 4"
Inside Dia. 0.812"
Length 100 ft.
Material Aluminum
Outside Dia. 1.105"
Type Reduced Wall

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)20.32
Ship length (cm)55.88
Ship width (cm)55.88
HS code8307106000
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialInside Dia.Bend RadiusLengthFinishConduit SizeTypePrice
LIQUATITE ABR10x25 Flexible Conduit 3/8In 25Ft Aluminium | AC9CGK 3FLE9 ABR10x253/8"----Galvanized--€47.97
LIQUATITE ABR10x500 Flexible Conduit 3/8In 500Ft Aluminium | AC9CGL 3FLF1 ABR10x500-Aluminum0.375"2"500 ft.-3/8"Reduced Wall€803.40
LIQUATITE ABR-11x25 Flexible Conduit 1/2 inch 25Ft Aluminium | AC9CGM 3FLF2 ABR-11x251/2"----Galvanized--€67.76
LIQUATITE ABR-11x500 Flexible Conduit 1/2 inch 500Ft Aluminium | AC9CGN 3FLF3 ABR-11x5001/2"----Galvanized--€950.33
LIQUATITE ABR-12x25 Flexible Conduit 3/4In 25Ft Aluminium | AC9CGP 3FLF4 ABR-12x253/4"----Galvanized--€76.48
LIQUATITE ABR-12x500 Flexible Conduit 3/4In 500Ft Aluminium | AC9CGQ 3FLF5 ABR-12x5003/4"----Galvanized--€1,353.59
LIQUATITE ABR-14x50 Flexible Conduit 1 1/4 inch 50Ft Aluminium | AC9CGR 3FLF6 ABR-14x501 1/4"----Galvanized--€353.51

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIQUATITE ABR-12x100 Conduit Metal 3/4 In
€239.77 /unit