LINCOLN 3639 Fluid Drain/evacuator Combo Red Steel | AF6VTP 20KY23

LINCOLN 3639 Fluid Drain/evacuator Combo Red Steel

Item: AF6VTP Model: 3639Cross Ref: 20KY23
In Stock

Get it by Monday, Sep 29

€1,383.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fluid Drain/Evacuator Combo
Depth 22"
Height 22"
Length 43.3"
Max. Operating Temp. 150°
Reservoir Capacity 25 gal.
Width 568610"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)109.98
Ship length (cm)55.88
Ship width (cm)55.88
HS code7310100050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 3639 Fluid Drain/evacuator Combo Red Steel
€1,383.23 /unit