LINCOLN ELECTRIC KP2744-052T Tapered Contact Tip, Magnum Pro 350A, 0.052 Inch, Std Duty | CR9KWP 61UY97

LINCOLN ELECTRIC KP2744-052T Tapered Contact Tip, Magnum Pro 350A, 0.052 Inch, Std Duty

Item: CR9KWP Model: KP2744-052TCross Ref: 61UY97
7 In Stock

Ships within 2 days via

€3.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Contact Tip
Compatible With Brand Lincoln
Compatible With Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300
Connection Type Threaded
Contact Tip Series Series Magnum Pro 350A
Duty Rating Standard Duty
Fits Brand Lincoln
For Gas Diffuser Number KP2746-1, KP2746-1-B25
Material Copper
Max. Amps 350A
Max. Wire Dia. 0.052"
Maximum Wire Diameter 0.052"
Tip Shape Tapered
Welding Processes Flux Cored Welding, MIG Welding
Wire Type Flux Cored, Solid , Flux-Cored, Solid

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Wire TypeMax. AmpsDuty RatingFor Gas Diffuser NumberMax. Wire Dia.Wire TypeConnection TypeTip ShapePkg. Qty.Price
LINCOLN ELECTRIC KP11-35 Contact Tip, Magnum 100A, 0.035 Inch, Std Duty | CR9KUL 61UY33 KP11-35Flux Cored, Solid-------1€2.48
LINCOLN ELECTRIC KP2078-1B1 Contact Tip, Magnum 100A, 0.035 Inch, Std Duty, Lincoln | CR9KUM 61UY48 KP2078-1B1Aluminum-------1€8.26
LINCOLN ELECTRIC KP11-45 Contact Tip, Magnum 100A, 0.045 Inch, Std Duty | CR9KUN 61UY34 KP11-45Flux Cored, Solid-------1€2.39
LINCOLN ELECTRIC KP2744-025 Contact Tip, Magnum Pro 350A, 0.025 Inch, Std Duty | CR9KUP 61UY87 KP2744-025Flux Cored, Solid-------1€3.30
LINCOLN ELECTRIC KP2744-030 Contact Tip, Magnum Pro 350A, 0.03 Inch, Std Duty | CR9KUQ 61UY89 KP2744-030Flux Cored, Solid-------1€3.39
LINCOLN ELECTRIC KP2744-035 Contact Tip, Magnum Pro 350A, 0.035 Inch, Std Duty | CR9KUR 487F04 KP2744-035-350AStandardKP2746, KP3141, KP33600.035"Flux Cored, SolidThreadedStandard1€4.14
LINCOLN ELECTRIC KP2744-035A Contact Tip, Magnum Pro 350A, 0.035 Inch, Std Duty, Lincoln | CR9KUT 61UY91 KP2744-035AAluminum-------1€6.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP2744-052T Tapered Contact Tip, Magnum Pro 350A, 0.052 Inch, Std Duty
€3.50 /unit