LINCOLN ELECTRIC KP1852-1 Activated Carbon Filter, Prism Mobile/Prism Wall-Mount | CR9KQY 797V33

LINCOLN ELECTRIC KP1852-1 Activated Carbon Filter, Prism Mobile/Prism Wall-Mount

Item: CR9KQY Model: KP1852-1Cross Ref: 797V33
7 In Stock

Ships within 2 days via

€125.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Activated Carbon Filter
Features Neutralizes Welding Fume Odors
Filter Type Activated Carbon Filter
Overall Depth 79"
Overall Height 1/5"
Overall Width 23 3/5"
Compatible Extractor Series Prism Mobile, Prism Wall Mount

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFilter TypeOverall HeightOverall DepthOverall WidthPrice
LINCOLN ELECTRIC KP2389-1 Activated Carbon Filter, X-Tractor Mini | CR9KQZ 797V30 KP2389-1Activated Carbon Filter4/5"--€154.03
LINCOLN ELECTRIC KP3551-1 Discharge Filter, Prism Down Draft | CR9LFY 797V40 KP3551-1Discharge Filter---€386.84
LINCOLN ELECTRIC KP1673-1 Disposable Cartridge Filter, Prism Mobile/Prism Wall-Mount | CR9LFZ 797V31 KP1673-1Disposable Cartridge Filter23.7"21.7"21.7"€963.98
LINCOLN ELECTRIC KP1673-9 Disposable Cartridge Filter, Prism Mobile/Prism Wall-Mount, Merv 16 | CR9LGA 797V32 KP1673-9Disposable Cartridge Filter---€1,861.95
LINCOLN ELECTRIC KP2390-5 Filter One-Pak, X-Tractor Mini | CR9LGB 797V67 KP2390-5Filter One Pak---€622.28
LINCOLN ELECTRIC KP1673-5 Filter, Spark Arrestor, Prism Mobile/Prism Wall-Mount | CR9LGC 506F61 KP1673-5Spark Arrestor---€282.37
LINCOLN ELECTRIC KP1673-2 Reusable Cartridge Filter, Prism Mobile With Mechanized Cleaning, Merv 14 | CR9LGD 797V34 KP1673-2Reusable Cartridge Filter23 1/2"--€825.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP1852-1 Activated Carbon Filter, Prism Mobile/Prism Wall-Mount
€125.29 /unit