LINCOLN ELECTRIC KH550 Rod Storage Container | AE9FFV 6JDW3

LINCOLN ELECTRIC KH550 Rod Storage Container

Item: AE9FFV Model: KH550Cross Ref: 6JDW3
7 In Stock

Ships within 2 days via

€18.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Storage Container
Application Electrode Storage Container
Capacity 10 lbs.
Characteristics Constructed Of High Impact Polyethylene And Features Tight Sealing Gaskets To Keep Out Moisture
Color Red
Features Tight Sealing Gaskets To Keep Out Moisture
Max. Electrode Length 14"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)20.07
Ship length (cm)40.64
Ship width (cm)20.32
HS code4202990000
Country of OriginCN

Product Details:

    • Characteristics: Constructed Of High Impact Polyethylene And Features Tight Sealing Gaskets To Keep Out Moisture

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KH550 Rod Storage Container
€18.78 /unit