LINCOLN ELECTRIC K4261-11 735 cfm, 7 ft Arm Length, MERV 14, Prism, KP1673-1/KP1673-5 | CR9KRL 797V66

LINCOLN ELECTRIC K4261-11 Fume Extractor, 735 cfm, 7 ft Arm Length, MERV 14, Prism

Item: CR9KRL Model: K4261-11Cross Ref: 797V66
In Stock

Get it by Monday, Sep 29

€14,274.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fume Extractor
Extraction Arm Diameter 8"
Extraction Max. Arm Length 7 ft.
Features 3-D Pleated Filter Structureflexible Dual Arm Configuration To Meet Application Requirementsgenerously Sized Filters Allow For Lower Operational Costsreduction Of Dust And Dirt In Operator Work Environmentspark Arrestor Functions As A Pre-Filter For Larger-Sized Particulate
Filter Area 538 sq. ft.
Filter Type Spark Arrestor, Disposable Cartridge Filter
For Use With Mfr. Model Number KP1673-1KP1673-5
Housing Depth 28"
Housing Height 36"
Housing Width 32"
Includes (2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 Hp Stationary Fan, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile And Prism Wall Mount
Includes Extraction Arm Yes
Max. Airflow 735 CFM
Maximum Motor Hp 1 hp
Mfr. Series PRISM Series
Mounting Location Wall
Number Of Extraction Arms 2
Safety Features Built In Spark Arrestance

Shipping Info:

Ship weight (kg) 150.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInput VoltageFilter AreaExtraction Arm DiameterMax. AirflowHousing DepthHousing HeightHousing WidthMounting LocationPrice
LINCOLN ELECTRIC K4261-2 735 cfm, 10 ft Arm Length, MERV 14, Prism | CR9KRA 797V61 K4261-2--------€9,585.72
LINCOLN ELECTRIC K4261-3 735 cfm, 13 ft Arm Length, MERV 14, Prism | CR9KRF 797V62 K4261-3--------€9,238.92
LINCOLN ELECTRIC K4261-8 735 cfm, 10 ft Arm Length, MERV 14, Prism, KP1673-1/KP1673-5 | CR9KRM 797V64 K4261-8115V AC538 sq. ft.8"735 CFM28"36"32"Wall€14,747.59
LINCOLN ELECTRIC K4261-5 735 cfm, 7 ft Arm Length, MERV 14, Prism | CR9KRN 797V63 K4261-5--------€9,326.95
LINCOLN ELECTRIC K4261-9 735 cfm, 13 ft Arm Length, MERV 14, Prism, KP1673-1/KP1673-5 | CR9KRP 797V65 K4261-9--------€14,910.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K4261-11 Fume Extractor, 735 cfm, 7 ft Arm Length, MERV 14, Prism
€14,274.67 /unit