LINCOLN ELECTRIC K4259-2 735 cfm, 10 ft Arm Length, MERV 14, Prism | CR9KRB 797V53

LINCOLN ELECTRIC K4259-2 Fume Extractor, 735 cfm, 10 ft Arm Length, MERV 14, Prism

Item: CR9KRB Model: K4259-2Cross Ref: 797V53
In Stock

Get it by Monday, Sep 29

€9,442.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fume Extractor
Amps 6.1A
Extraction Arm Diameter 8"
Extraction Max. Arm Length 10 ft.
Filter Area 538 sq. ft.
Filter Type Spark Arrestor, Disposable Cartridge Filter
For Use With Mfr. Model Number KP1673-1KP1673-5
Frequency 60 Hz
Housing Depth 48"
Includes Filter, K1653-4 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile And Prism Wall Mount
Input Voltage 120V AC
Max. Airflow 735 CFM
Mfr. Series PRISM Series
Mounting Location Wall
Number Of Extraction Arms 1
Portable Casters
Safety Features Built In Spark Arrestance

Shipping Info:

Ship weight (kg) 131.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPhasePower Cord LengthPrice
LINCOLN ELECTRIC K4384-1 735 cfm, 10 ft Arm Length, MERV 14, Prism, KP1673-2/KP1673-6 | CR9KRC 797V57 K4384-1Single-€14,865.77
LINCOLN ELECTRIC K4259-6 735 cfm, 10 ft Arm Length, MERV 16, Prism | CR9KRD 797V55 K4259-6Single-€9,755.86
LINCOLN ELECTRIC K4384-5 735 cfm, 10 ft Arm Length, MERV 16, Prism, KP1673-10/KP1673-6 | CR9KRE 797V59 K4384-5Single-€15,675.01
LINCOLN ELECTRIC K4259-4 735 cfm, 13 ft Arm Length, MERV 14, Prism | CR9KRG 797V54 K4259-4Single-€9,309.37
LINCOLN ELECTRIC K4384-3 735 cfm, 13 ft Arm Length, MERV 14, Prism, KP1673-2/KP1673-6 | CR9KRH 797V58 K4384-3Single-€15,516.42
LINCOLN ELECTRIC K4259-8 735 cfm, 13 ft Arm Length, MERV 16, Prism | CR9KRJ 797V56 K4259-8Single-€10,281.35
LINCOLN ELECTRIC K4384-7 735 cfm, 13 ft Arm Length, MERV 16, Prism, KP1673-10/KP1673-6 | CR9KRK 797V60 K4384-7Single-€15,756.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K4259-2 Fume Extractor, 735 cfm, 10 ft Arm Length, MERV 14, Prism
€9,442.55 /unit