LINCOLN ELECTRIC ED028281 Stick Electrode, Carbon Steel, E7018 H4R, 1/8 Inch X 14 Inch, 50 Lb, Excalibur 7018 Mr | CR9MEU 12C109

LINCOLN ELECTRIC ED028281 Stick Electrode, Carbon Steel, E7018 H4R, 1/8 Inch X 14 Inch, 50 Lb, Excalibur 7018 Mr

Item: CR9MEU Model: ED028281Cross Ref: 12C109
In Stock

Get it by Monday, Sep 29

€259.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stick Electrode
Aws Classification E7018 H4R
Container Size 50 lbs.
Container Type Hermetically Sealed Can
Elongation 25% To 37%
For Welding Position Flat/Horizontal/Overhead/Vertical Down/Vertical Up
Material Carbon Steel
Mfr. Series EXCALIBUR 7018 MR
Min. Elongation 22%
Min. Tensile Strength 70 ksi
Min. Yield Strength 58 ksi
Minimum Required Elongation 22%
Minimum Required Yield Strength 58 ksi
Overall Dia. 1/8"
Overall Length 14"
Process Stick Welding
Tensile Strength 70 psi , 74 ksi to 88 ksi
Welding Current Designation AC, DCEP
Yield Strength (as Welded) 62 ksi to 74 ksi
Standards AWS A5.1

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTensile Strength (as Welded)Welding Current DesignationYield Strength (as Welded)Container TypeLengthMin. Tensile StrengthMinimum Required Yield StrengthOverall LengthPrice
LINCOLN ELECTRIC ED010207 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYJ 786VU9 ED01020775 ksi to 83 ksi-------€310.88
LINCOLN ELECTRIC ED010281 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P+ | CR9KYK 786VX3 ED01028173 ksi to 88 ksi-------€298.62
LINCOLN ELECTRIC ED032564 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 30 lb, Fleetweld 5P+ | CR9KYM 786WK8 ED03256473 ksi to 88 ksiDCEP60 ksi to 73 ksi----12"€97.92
LINCOLN ELECTRIC ED010211 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 50 lb, Fleetweld 5P | CR9KYN 786VX0 ED01021175 ksi to 83 ksi-------€339.56
LINCOLN ELECTRIC ED033511 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 5 lb, Fleetweld 5P | CR9KYP 786WY7 ED03351175 ksi to 83 ksiDCEP61 ksi to 69 ksiPlastic Tube---14"€33.49
LINCOLN ELECTRIC ED010216 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYQ 786VX1 ED01021675 ksi to 83 ksi-------€311.78
LINCOLN ELECTRIC ED010219 Stick Electrodes, Carbon Steel, E6010, 7/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYR 786VX2 ED01021975 ksi to 83 ksi-------€341.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED028281 Stick Electrode, Carbon Steel, E7018 H4R, 1/8 Inch X 14 Inch, 50 Lb, Excalibur 7018 Mr
€259.85 /unit