LINCOLN ELECTRIC ED023324 Hardfacing Stick Electrode, Wearshield ME, 5/32 Inch x 14 Inch, 10 lb, 55 HRC | CR9MDX 786W34

LINCOLN ELECTRIC ED023324 Hardfacing Stick Electrode, Wearshield ME, 5/32 Inch x 14 Inch, 10 lb, 55 HRC

Item: CR9MDX Model: ED023324Cross Ref: 786W34
7 In Stock

Ships within 2 days via

€960.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stick Electrode
Alloy Type Severe Abrasion
Application Augers, Blast Furnace Bells, Bucket Teeth, Dozer Blades, Muller Tires
Container Type Cardboard Carton
For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
For Welding Position Flat, Horizontal
Length 14"
Mfr. Series WEARSHIELD ME Series
Overall Length 14"
Process Stick Welding
Rockwell Hardness Rockwell C49 (1 Layer), Rockwell C55 (3 Layers)
Typical Application Augers, Blast Furnace Bells, Bucket Teeth, Dozer Blades, Muller Tires
Welding Current Designation AC, DCEP

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelWelding Current DesignationFor Material TypeAlloy TypePrice
LINCOLN ELECTRIC ED021980 Hardfacing Stick Electrode, Wearshield 15CrMn, 1/8 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDL 786W25 ED021980----
RFQ
LINCOLN ELECTRIC ED033133 Hardfacing Stick Electrode, Wearshield FROG MANG, 1/4 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDT 786WU9 ED033133---€201.12
LINCOLN ELECTRIC ED033135 Hardfacing Stick Electrode, Wearshield FROG MANG, 3/16 Inch x 14 Inch, 10 lb, 50 HRC | CR9MFD 786WX1 ED033135AC, DCEPManganese SteelBuild Up€177.45
LINCOLN ELECTRIC ED033134 Hardfacing Stick Electrode, Wearshield FROG MANG, 5/32 Inch x 14 Inch, 10 lb, 50 HRC | CR9MFJ 786WX0 ED033134----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED023324 Hardfacing Stick Electrode, Wearshield ME, 5/32 Inch x 14 Inch, 10 lb, 55 HRC
€960.66 /unit