Flat Shipping
Flat Shipping at

LIFT-ALL 38WIX50 Winch Cable 3/8 Inch x 50 Feet | AD3CWR 3YAV2

LIFT-ALL 38WIX50 Winch Cable 3/8 Inch x 50 Feet

Item: AD3CWR Model: 38WIX50Cross Ref: 3YAV2
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Winch Cable
Color Natural
Cord Dia. 3/8"
Cord Material Steel
Cord Type Wire
For Use With Permaloc Winch Lines
Includes Safety Latch Hook
Length 50 ft.
Material Steel
Operation Lifting
Resistance Properties Abrasion Resistant, Crush Resistant
Size 3/8"
Working Load Limit 4800 lbs.
Standards ASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)3.81
Ship length (cm)55.88
Ship width (cm)55.88
HS code7312102000
Country of OriginCN

Product Variants

ProductModelCompatible Load CapacityLine LengthLine MaterialOperationSizeIncluded ComponentsColorPrice
LIFT-ALL 38WSX150 Winch Cable 3/8 Inch x 150 Feet | AD2YVX 3WUE9 38WSX150---Lifting3/8"-Natural€774.80
LIFT-ALL 38WX75 Winch Cable 3/8 Inch x 75 Feet | AD2YVZ 3WUF8 38WX754800 lbs.75 ft.Steel--Eye Hook, Latch-€375.65
LIFT-ALL 38619X75 Winch Cable 3/8 Inch x 75 Feet | AD2YWB 3WUG3 38619X754800 lbs.75 ft.Carbon Steel----€344.68
LIFT-ALL 38WSX75 Winch Cable 3/8 Inch x 75 Feet | AD2YWE 3WUH2 38WSX754800 lbs.75 ft.Steel----€477.65
LIFT-ALL 716WX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWH 3WUJ1 716WX506400 lbs.50 ft.Steel--Eye Hook, Latch-€405.35
LIFT-ALL 716619X50 Winch Cable 7/16 Inch x 50 Feet | AD2YWK 3WUJ5 716619X506400 lbs.50 ft.Carbon SteelLifting, Pulling--Natural€248.55
LIFT-ALL 716WSX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWN 3WUK4 716WSX506400 lbs.50 ft.Steel----€564.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 38WIX50 Winch Cable 3/8 Inch x 50 Feet
€115.15 /unit