LIBERTY PUMPS ELV250 Sump Pump Elevator 1/3 Hp 5.2 Amps 115v | AC3VME 2WML9

LIBERTY PUMPS ELV250 Sump Pump Elevator 1/3 Hp 5.2 Amps 115v

Item: AC3VME Model: ELV250Cross Ref: 2WML9
In Stock

Get it by Monday, Sep 29

€4,667.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sump Pump
Alarm 100 dB
Alarm Duration Continuous
Alarm Duration - Pumps Continuous
Alarm Included Yes
Alarm Output Audible, Visual
Alarm Output - Pumps Audible, Visual
Amps 5.2A
Application Elevator Sumps, Transformer Vaults, Commercial Applications
Base Material Cast Iron
Bearing Type Ball
Body Material Cast Iron
Check Valve Not Included
Cord Length 10 ft.
Cord Length - Pumps 10 ft.
Decibels 100 dBA
Dia. 9 3/5"
Diameter 9 3/5"
Discharge Dia. 1 1/2"
Discharge Gender Female
Duty Continuous
Duty Cycle Continuous
Features Oil Sensor
Flow Rate @ 10 Ft. 37 GPM
Flow Rate @ 10 Ft. Of Head 37 GPM
Flow Rate @ 15 Ft. 26 GPM
Flow Rate @ 20 Ft. 11 GPM
Flow Rate @ 20 Ft. Of Head 11 GPM
Flow Rate @ 5 Ft. 45 GPM
Frequency 60 Hz
Handle Yes
Height 10 1/2"
Housing Cast Iron
Housing Material Cast Iron
Hp 1/3 hp
Impeller Material Polypropylene
Impeller Material - Pumps Polypropylene
Max Head - Pumps 22 ft.
Max. Dia. Solids 1/2"
Max. Head 22 ft.
Max. Head - Pumps 22 ft.
Max. Solid Dia. 1/2"
Max. Temp. 140°F
Min. Sump Pit Dia. 14"
Min. Water Depth 14"
Motor Type Permanent Split Capacitor
Off Point Variable
On Point 6.3"
Outlet Size 1 1/2"
Outlet Type FNPT
Overall Height 10 1/2"
Pump Body Material Cast Iron
Rpm 3450 RPM
Shaft Material Stainless Steel
Shaft Seal Material Carbon Ceramic, Nitrile Rubber , Carbon, Ceramic, Nitrile Rubber
Switch Actuation Sensor
Switch Electrical Connection Integral
Switch Type Sensor
Switch Type - Pumps Sensor
Thermal Protection Yes
Top Material Polypropylene
Type Elevator
Voltage 115V AC
Voltage - Pumps 115V AC
Warranty 2 yrs.
Discharge 1 1/2" FNPT

Shipping Info:

Ship weight (kg) 14.418
Ship height (cm)40.64
Ship length (cm)45.47
Ship width (cm)28.19
HS code8413702004
Country of OriginUS

Product Details:

    • Sensor Cord Length (15 Ft.)

Product Variants

ProductModelCord LengthShaft Seal MaterialHpVoltageSwitch ActuationSwitch Electrical ConnectionImpeller MaterialFlow Rate @ 10 Ft.Price
LIBERTY PUMPS ELV280 Sump Pump Elevator 1/2 Hp 10 Amps 115v | AC3VMF 2WMN1 ELV280--------€4,739.32
LIBERTY PUMPS ELV280HV Sump Pump Elevator 1/2 Hp 5 Amps 230v | AC3VMG 2WMN2 ELV280HV--------€4,524.56
ZOELLER 940-0005 Submersible Sump Pump 3/10 Hp 115v 9.7 A | AE3FGW 5CZF7 940-000515 ft.Carbon Ceramic3/10 hp115V ACSensorPiggybackCast Iron34 GPM€3,945.29
ZOELLER 940-0006 Submersible Sump Pump 4/10 Hp 115v 8.5 A | AE3FGX 5CZF8 940-0006--------€3,977.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY PUMPS ELV250 Sump Pump Elevator 1/3 Hp 5.2 Amps 115v
€4,667.73 /unit