Flat Shipping
Flat Shipping at

LANSING FORGE ER0068 Pinch Point Pry Bar 64 Inch Length HCS Blue | AH6VPM 36HV55

LANSING FORGE ER0068 Pinch Point Pry Bar 64 Inch Length HCS Blue

Item: AH6VPM Model: ER0068Cross Ref: 36HV55
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€139.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pinch Point Pry Bar
Color Blue
Diameter 1 3/8"
Material High Carbon Steel
Overall Length 64"
Overall Width 1.375"
Pry Bar Sub-category Pry Bars
Tether Capable Not Tether Capable

Shipping Info:

Ship weight (kg) 9
Ship height (cm)3.49
Ship length (cm)162.56
Ship width (cm)3.49
Country of OriginUS

Product Variants

ProductModelBar WidthEnd WidthEnd StyleEnd Angle StyleOverall LengthTether ReadyDiameterPrice
LANSING FORGE PP60 Pinch Point Pry Bar 60 Inch Length HCS Blue | AH6VPG 36HV50 PP601 1/4"1 1/4"PointStraight-No-€100.68
RFQ
LANSING FORGE ER0067 Pinch Point Pry Bar 1-1/4 Inch Width HCS Blue | AH6VPH 36HV51 ER00671 1/4"1 1/4"PointStraight-No-€100.68
RFQ
LANSING FORGE ER0066 Pinch Point Pry Bar 48 Inch Length HCS Blue | AH6VPJ 36HV52 ER00661 1/8"1 1/8"PointStraight-No-€82.18
LANSING FORGE ER0065 Pinch Point Pry Bar 36 Inch Length HCS Blue | AH6VPK 36HV53 ER00651 1/8"1 1/8"PointStraight-No-€69.70
LANSING FORGE ER0069 Pinch Point Pry Bar 66 Inch Length HCS Blue | AH6VPL 36HV54 ER00691 1/2"1 1/2"PointStraight-No-€130.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LANSING FORGE ER0068 Pinch Point Pry Bar 64 Inch Length HCS Blue
€139.65 /unit