LEVITON ODS10-IDG Occupancy Sensor

Item: CR9HFU Model: ODS10-IDGCross Ref: 791DN6
7 In Stock

Ships within 2 days via

€103.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Occupancy Sensor
Color Gray
Communication Method Hard Wired
Compatible With 1/4 Hp Motor
Coverage Angle 180°
Includes Photocell
Installation Location (motion Sensor) Wall Switch Box
Lighting Technology Incandescent
Operating Voltage 120-277V AC
Sensing Technology Passive Infrared
Time Delay 30 sec. to 30 min. , Adjustable
Application Small Offices, Conference Rooms, Lounges, Classrooms
Coverage 2100 sq. ft.
Depth 1.83"
Grade Commercial
Install Depth 1.35"
Install Height 2.06"
Load Rating Fluorescent- 1200VA @ 120V 2700VA @ 277V-Incandescent- 800W @ 120V Motor- 1/4 HP @ 120V
Mounting Type Wall Switch
Neutral Wire Connection Not Required
Operating Temp. 0°C to 50°C
Overall Width 1 3/4"
Pattern 180°
Relative Humidity 20% to 90% Non Condensing
Sensor Technology PIR
Sensor Type Occupancy
Standard Logo ashrae.png, csa.png, fcc.png, nom.png, ul.png
Standby Power 120V to 100 mW, 277V to 250 mW
Storage Temp. 14°F to 185°F
Time Delay 30 sec. to 30 min.
Wiring Line Black, Load Blue, Ground Green, No Neutral Required

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)10.31
Ship length (cm)4.7
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightWidthColorVoltageCommunication MethodTime Delay Adjustment MethodIp RatingOperating Temp.Price
LEVITON ODS0D-IDI Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HEL 791DN0 ODS0D-IDI4.06"1 3/4"Ivory--Adaptive-32°F to 122°F€148.91
LEVITON ODS10-IDI Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HEM 791DN7 ODS10-IDI--------€103.86
LEVITON ODS15-IDI Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HEP 791DP3 ODS15-IDI4.13"2 3/25"Ivory120-277V AC--IP10-€87.50
LEVITON ODS0D-IDG Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HEQ 791DM9 ODS0D-IDG4.06"1 3/4"Gray--Adaptive-32°F to 122°F€148.91
LEVITON ODS0D-IDW Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HER 791DN2 ODS0D-IDW4.06"1 3/4"White--Adaptive--€148.91
LEVITON ODS10-IDW Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HET 791DN9 ODS10-IDW4.06"1 3/4"White120-277V AC----€103.86
LEVITON ODS15-IDW Hard Wired, Wall Switch Box, 2100 sq ft Coverage at Suggested Mounting Height | CR9HFF 791DP4 ODS15-IDW4.13"2 3/25"White120-277V AC--IP10-€87.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON ODS10-IDG Occupancy Sensor
€103.86 /unit