LEVITON 26719-100 Lampholder, 2-Pin, 75 W Watts, Horizontal Screw-Down, 600V AC Volt, White | CR9GYZ 799LA5

LEVITON 26719-100 Lampholder, 2-Pin, 75W, Horizontal Screw-Down, 600V AC Volt, White

Item: CR9GYZ Model: 26719-100Cross Ref: 799LA5
7 In Stock

Ships within 2 days via

€10.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lampholder
Bulb Base Type 2-Pin
Color White
Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid Or Stranded Tinned Termination
Voltage 600V AC
Wattage 75 W
Body Style Standard Body
Lamp Base G23, G23-2
Lamp Contacts 2 Pin
Lamp Wattage 5/7/9 W
Lampholder Type Compact
Light Type Fluorescent
Panel Thickness 0.023" to 0.039"
Rated Wattage 75 W
Retainer Clip Stainless Steel
Standard Logo csa.png, nom.png, ul.png
Termination Quick Connect 18AWG Solid or Str. Tinned
Wire Strip Length 3/8"
Wiring Ports 2

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.57
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVoltageOverall LengthBody MaterialMountingConnectionColorWattageContact MaterialPrice
LEVITON 26719-200 Lampholder, 2-Pin, 75 W Watts, Side Screw-Down, 600V AC Volt, White | CR9GZA 799L92 26719-200600V-Thermoplastic--White--€9.85
LEVITON 26725-213 Lampholder, 2-Pin, 75 W Watts, Bottom Screw-Down, 600V AC Volt, White | CR9GZB 799L98 26725-213600V-Thermoplastic--White--€12.10
LEVITON 26720-200 Lampholder, 2-Pin, 75 W Watts, Side Screw-Down, 600V AC Volt, White | CR9GZC 799L95 26720-200600V1 3/8"ThermoplasticHorizontal Screw DownQuick ConnectWhite--€10.97
LEVITON 26720-100 Lampholder, 2-Pin, 75 W Watts, Side Snap-In, 600V AC Volt, White | CR9GZD 799L93 26720-100600V-Thermoplastic--White--€7.74
LEVITON 26725-413 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-3, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZE 799L94 26725-413600V1 3/8"ThermoplasticBottom Screw Down-White--€20.47
LEVITON 26725-403 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-3, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZF 799L87 26725-403600V-Thermoplastic--White-Copper Alloy€15.75
LEVITON 26725-419 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-4, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZG 799L79 26725-419600V-Thermoplastic--White--€17.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 26719-100 Lampholder, 2-Pin, 75W, Horizontal Screw-Down, 600V AC Volt, White
€10.06 /unit