LEVITON 13550-NW Lampholder, Recessed Double Contact, High Output, Plunger | CR9GZW 799L82

LEVITON 13550-NW Lampholder, Recessed Double Contact, High Output, Plunger

Item: CR9GZW Model: 13550-NWCross Ref: 799L82
7 In Stock

Ships within 2 days via

€10.10 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lampholder
Bulb Base Type Recessed Double Contact (R17d)
Features Horizontal Contacts. For 20 Ga Panel Thickness, Non-Shunted, Pedestal Type With Plunger Ends, Quickwire Terminals
Contact Finish Silver Plated
Contact Type Plunger
Lamp Contacts Double Contact Horz
Lamp Type T8-T12
Lampholder Type Linear
Light Type Fluorescent
Termination Quickwire Terminals

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)3.25
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVoltageOverall LengthBody MaterialMountingConnectionColorWattageContact MaterialPrice
LEVITON 26719-100 Lampholder, 2-Pin, 75 W Watts, Horizontal Screw-Down, 600V AC Volt, White | CR9GYZ 799LA5 26719-100600V1 3/8"ThermoplasticSnap InQuickwireWhite--€10.06
LEVITON 26719-200 Lampholder, 2-Pin, 75 W Watts, Side Screw-Down, 600V AC Volt, White | CR9GZA 799L92 26719-200600V-Thermoplastic--White--€9.85
LEVITON 26725-213 Lampholder, 2-Pin, 75 W Watts, Bottom Screw-Down, 600V AC Volt, White | CR9GZB 799L98 26725-213600V-Thermoplastic--White--€12.10
LEVITON 26720-200 Lampholder, 2-Pin, 75 W Watts, Side Screw-Down, 600V AC Volt, White | CR9GZC 799L95 26720-200600V1 3/8"ThermoplasticHorizontal Screw DownQuick ConnectWhite--€10.97
LEVITON 26720-100 Lampholder, 2-Pin, 75 W Watts, Side Snap-In, 600V AC Volt, White | CR9GZD 799L93 26720-100600V-Thermoplastic--White--€7.74
LEVITON 26725-413 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-3, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZE 799L94 26725-413600V1 3/8"ThermoplasticBottom Screw Down-White--€20.47
LEVITON 26725-403 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-3, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZF 799L87 26725-403600V-Thermoplastic--White-Copper Alloy€15.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 13550-NW Lampholder, Recessed Double Contact, High Output, Plunger
€10.10 /unit