LENOX TOOLS 82063D2B123910 Band Saw Blade, 1/2 Inch Blade Width, 12 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CR8WUT 54CJ76

LENOX TOOLS 82063D2B123910 Band Saw Blade, 1/2 Inch Blade Width, 12 Feet 10 Inch Size, 0.025 Inch Blade Thickness

Item: CR8WUT Model: 82063D2B123910Cross Ref: 54CJ76
7 In Stock

Ships within 2 days via

€113.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Band Saw Blade
Blade Material Steel
Cutting Edge Style Hook
For Material Thickness 1/4" to 5/8"
For Material Width 1" to 2"
For Use With Band Saws
Length 154"
Materials Cut Aluminum, Carbon Steel, Stainless Steel
Primary Material Application General Purpose Metal Cutting
Teeth Per Inch 4.0
Thickness 0.025"
Tip Material Bi Metal
Width 1/2"

Shipping Info:

Ship weight (kg) 0.3357
Ship height (cm)2.54
Ship length (cm)68.58
Ship width (cm)68.58

Product Variants

ProductModelBlade WidthBlade ThicknessBlade LengthTeeth Per InchFor Material ThicknessCutting Edge StyleFor Material WidthPrimary Material ApplicationPrice
LENOX TOOLS 52590D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHV 54AR04 52590D2B1030751/2"0.025"121"-----€94.56
LENOX TOOLS 84670D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHW 54CM76 84670D2B1030751/2"0.025"121"-----€100.78
LENOX TOOLS 1776593 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHX 53ZV97 17765931/2"0.025"121"-----€95.70
LENOX TOOLS 19392D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHY 54AF17 19392D2B1030751/2"0.025"121"-----€94.56
LENOX TOOLS 96628D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHZ 54CY27 96628D2B1030751/2"0.025"121"-----€91.73
LENOX TOOLS 1786223 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VJA 53ZX33 17862231/2"0.025"121"-----€91.70
LENOX TOOLS 82330D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VJB 54CK45 82330D2B1030751/2"0.025"121"-----€93.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 82063D2B123910 Band Saw Blade, 1/2 Inch Blade Width, 12 Feet 10 Inch Size, 0.025 Inch Blade Thickness
€113.86 /unit