LENOX TOOLS 30887VB7 Step Drill Bit, 1 Hole Sizes, 1/4 Inch Shank Hex Size, Black Oxide Finish, Hex Shank | CR9GRN 761Y43

LENOX TOOLS 30887VB7 Step Drill Bit, 1 Hole Sizes, 1/4 Inch Shank Hex Size, Black Oxide Finish, Hex Shank

Item: CR9GRN Model: 30887VB7Cross Ref: 761Y43
7 In Stock

Ships within 2 days via

€112.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Step Drill Bit
Cutting Direction Right Hand
Decimal Equivalent 0.875
Drill Bit Sizes Included 7/8"
Finish Black Oxide
Impact Rated Yes
Length 2 1/4"
Material High Speed Steel
Max. Drilling Depth 1"
Maximum Hole Size 7/8"
Mfr. Series VARI-BIT Series
Minimum Hole Size 7/8"
Number Of Hole Sizes 1
Primary Material Application Steel
Shank Dia. 1/4"
Shank Hex Size 1/4"
Shank Type Hex
Sub-brand Vari-Bit
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)2.54
Ship length (cm)5.72
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
LENOX TOOLS 30912VB12 Step Drill Bit, 5 Hole Sizes, 7/8 Inch to 1 3/8 Inch, 3/16 Inch Step Increments | CR9GRP 761Y44 30912VB1230912VB12€209.55
LENOX TOOLS 30884VB4 Step Drill Bit, 6 Hole Sizes, 3/16 Inch to 1/2 Inch, 1/16 Inch Step Increments | CR9GRQ 4XL25 30884VB430884VB4€80.10
LENOX TOOLS 30883VB3 Step Drill Bits, 9 Hole Sizes, 1/4 Inch to 3/4 Inch, 1/16 Inch Step Increments | CR9GRR 61UW29 30883VB330883VB3€108.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 30887VB7 Step Drill Bit, 1 Hole Sizes, 1/4 Inch Shank Hex Size, Black Oxide Finish, Hex Shank
€112.00 /unit