LENOX TOOLS 20981-HSB18 Blade Pvc Saw 18 In | AD9DZZ 4RA80

LENOX TOOLS 20981-HSB18 Blade Pvc Saw 18 In

Item: AD9DZZ Model: 20981-HSB18Cross Ref: 4RA80
7 In Stock

Ships within 2 days via

€25.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item PVC Saw Blade
Length 18"
Material Carbon Steel
Teeth Per Inch 10
Thickness 0.035"
Width 2 1/2"

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)0.09
Ship length (cm)45.72
Ship width (cm)6.35
HS code8202100000
Country of OriginUS

Product Variants

ProductModelBlade LengthBlade WidthBlade ThicknessPrice
LENOX TOOLS 20982-HSB12 Blade Pvc Saw 12 In | AD9DZY 4RA79 20982-HSB1212"2 1/2"0.035"€17.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 20981-HSB18 Blade Pvc Saw 18 In
€25.24 /unit