LENOX TOOLS 1991601 Jig Saw Blade, 24, 3 5/8 Inch Blade Length, Metal, Rigid for Straight Cuts Cutting Edge | CR9GEA 55KJ19

LENOX TOOLS 1991601 Jig Saw Blade, 24, 3 5/8 Inch Blade Length, Metal, Rigid for Straight Cuts Cutting Edge

Item: CR9GEA Model: 1991601Cross Ref: 55KJ19
7 In Stock

Ships within 2 days via

€21.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Jig Saw Blade
Blade Material Bi Metal
Blade Shank Type T Shank
Blade Thickness 0.037"
Cutting Edge Style Rigid For Straight Cuts
For Use With Jig Saws
Length 3 5/8"
Materials Cut Ferrous Metals
Metal Cutting Type Thin Metal
Number Of Cutting Edges 1
Primary Material Application Steel
Teeth Per Inch 24
Tip Material Metal
Width 3/8"

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)9.21
Ship width (cm)0.95

Product Variants

ProductModelBlade LengthBlade WidthTeeth Per InchFor Use With Saw TypePkg. Qty.Price
LENOX TOOLS 1994456 Jig Saw Blade, 10/14/20/24/6, 3 1/2 in 3 5/8 in 4 Inch Blade Length, HSS, T Shank | CR9GDT 55KJ30 1994456---Jig Saws5€15.31
LENOX TOOLS 1994459 Jig Saw Blade, 10/14/20/24/6, 3 1/2 in 3 5/8 in 4 Inch Blade Length, HSS, U Shank | CR9GDU 55KJ32 1994459---Jig Saws10€29.98
LENOX TOOLS 1991595 Jig Saw Blade, 14, 3 5/8 Inch Blade Length, Metal, Rigid for Straight Cuts Cutting Edge | CR9GDW 55KJ17 19915953 5/8"3/8"-Jig Saws1€21.19
LENOX TOOLS 1991616 Jig Saw Blade, 18, 3 1/4 Inch Blade Length, Carbide Tipped, T Shank, Stainless Steel | CR9GDX 55KJ25 19916163 1/4"3/8"-Jig Saws1€24.92
LENOX TOOLS 1991598 Jig Saw Blade, 18, 3 5/8 Inch Blade Length, Metal, Rigid for Straight Cuts Cutting Edge | CR9GDY 55KJ18 19915983 5/8"3/8"-Jig Saws3€21.15
LENOX TOOLS 1991578 Jig Saw Blade, 32, 3 5/8 Inch Blade Length, Metal, Rigid for Straight Cuts Cutting Edge | CR9GEB 55KJ15 19915783 5/8"3/8"-Jig Saws5€14.40
LENOX TOOLS 1991617 Jig Saw Blade, 6, 4 Inch Blade Length, Carbide Tipped | CR9GEC 55KJ26 19916174"5/16"-Jig Saws1€36.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1991601 Jig Saw Blade, 24, 3 5/8 Inch Blade Length, Metal, Rigid for Straight Cuts Cutting Edge
€21.15 /unit