LEGRIS 3199 08 10 Male Elbow, Nylon, Push-to-Connect x MBSPP, 1/8 Inch Pipe Size, Black, 10Pk | CJ2UBE 1PFH5

LEGRIS 3199 08 10 Male Elbow, Nylon, Push-to-Connect x MBSPP, 1/8 Inch Pipe Size, Black, 10PK

Item: CJ2UBE Model: 3199 08 10Cross Ref: 1PFH5
7 In Stock

Ships within 2 days via

€188.50 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Male Elbow, 90 Degrees
Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.05
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginFR

Product Variants

ProductModelOverall LengthSpecific Fitting AngleFitting MaterialFitting Side A Connection TypeFitting Side B Connection TypeColorFitting Side B Pipe SizeFitting Thread SizePkg. Qty.Price
LEGRIS 3699 08 13 Male Elbow 90 degree Tube x BSPP 8mm 1/4" | AA8GDE 18E494 3699 08 1321.5 mm90°BrassPush-To-ConnectMBSPPSilver--1€24.91
LEGRIS 3199 04 13 Male Elbow 4mm Outer Diameter PSI 290 - Pack of 10 | AB2WXJ 1PFG9 3199 04 1314 mm90°NylonPush-To-ConnectMBSPP---10€207.11
LEGRIS 3109 06 13 Male Elbow Tube 6mm Pipe 1/4 Inch - Pack of 10 | AD7WTZ 4GWL3 3109 06 1316 mm90°NylonPush-To-ConnectMBSPT---10€120.04
LEGRIS 3109 12 21 Male Elbow Tube 12mm Pipe 1/2" - PK10 | AD7WUA 4GWL9 3109 12 2125 mm90°NylonPush-To-ConnectMBSPT-1/2"1/2"10€326.29
LEGRIS 3199 14 17 Male Elbow, Nylon, Push-to-Connect x MBSPP, 3/8 Inch Pipe Size, Black, 10Pk | CJ2UAC 1DEU9 3199 14 1735.5 mm90°NylonPush-To-ConnectMBSPPBlack3/8"3/8"10€311.44
LEGRIS 3113 08 13 Male Elbow, Nylon, Push-to-Connect x MBSPT, 1/4 Inch Pipe Size, Black, 10Pk | CJ2UAD 4GWK4 3113 08 1333.5 mm45°NylonPush-To-ConnectMBSPTBlack--10€124.53
LEGRIS 3199 12 21 Male Elbow, Nylon, Push-to-Connect x MBSPP, 1/2 Inch Pipe Size, Black, 10Pk | CJ2UAE 1DEU8 3199 12 2131 mm90°NylonPush-To-ConnectMBSPPBlack1/2"1/2"10€318.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3199 08 10 Male Elbow, Nylon, Push-to-Connect x MBSPP, 1/8 Inch Pipe Size, Black, 10PK
€188.50 /pack