Flat Shipping
Flat Shipping at

LCN 4111 SHCNS 695 SRT RH Door Closer Dark Bronze Right Hand | AF7VKM 22RC39

LCN 4111 SHCNS 695 SRT RH Door Closer Dark Bronze Right Hand

Item: AF7VKM Model: 4111 SHCNS 695 SRT RHCross Ref: 22RC39
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€939.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Security Door Closer
Arm Type Parallel
Closer Performance Heavy Duty
Closer Type Hold Open
Closing Operation Mode Hydraulic
Color Dark Bronze
Door Handing Right Handed
Exterior Door Width 28" to 42"
Finish Dark Bronze Painted
Housing Height 3 1/2"
Housing Length 12 1/4"
Housing Width 2 1/4"
Interior Door Width 28" to 54"
Material Cast Iron
Max. Door Opening Up To 180 Degrees
Mounting Style Top Frame
Projection From Wall 2 1/4"

Shipping Info:

Ship weight (kg) 5.868
Ship height (cm)14.73
Ship length (cm)39.88
Ship width (cm)10.92
HS code8302603000

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelHand OrientationFinishColorInterior Door WidthProjection From WallExterior Door WidthMounting StyleDoor HandingPrice
LCN 1261 RW/PA 689 SRT Door Closer Aluminium Nonhanded | AB6YGX 22RA99 1261 RW/PA 689 SRT-Aluminum-Up To 48"2 3/8"Up To 36"Parrallel ArmNon Handed€409.05
LCN 1461 RW/PA 689 SRT Door Closer Aluminium Nonhanded | AB6YGY 22RC06 1461 RW/PA 689 SRT-Aluminum-24" to 60"2 3/8"24" to 48"Parrallel ArmNon Handed€626.18
LCN 4111 SCNS 695 SRT RH Door Closer Dark Bronze Right Hand | AF7UVP 22RC35 4111 SCNS 695 SRT RH-Dark BronzeBronze28" to 54"2 1/4"28" to 42"Top FrameRight Handed€907.43
LCN 4111 SHCNS 689 SRT LH Door Closer Aluminium Left Hand | AF7UVQ 22RC36 4111 SHCNS 689 SRT LH--Gray-----€958.44
LCN 4111 SHCNS 695 SRT LH Door Closer Dark Bronze Left Hand | AF7UVR 22RC38 4111 SHCNS 695 SRT LH--------€958.44
LCN 1261 HW/PA 689 SRT Door Closer Aluminium Nonhanded | AF7VJG 22RA97 1261 HW/PA 689 SRTNon Handed-Gray-----€496.36
LCN 1261 HW/PA 695 SRT Door Closer Dark Bronze Nonhanded | AF7VJH 22RA98 1261 HW/PA 695 SRTNon Handed-------€437.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4111 SHCNS 695 SRT RH Door Closer Dark Bronze Right Hand
€939.00 /unit