LABCONCO 710612250 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C | CR8LBV 404Y74

LABCONCO 710612250 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C

Item: CR8LBV Model: 710612250Cross Ref: 404Y74
In Stock

Get it by Monday, Sep 29

€34,801.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Freeze Dryer
Collector Coil Material Stainless Steel
Depth 29.609"
Drying Chamber Integrated Mini Chamber
Freeze Dryer Style Console
Height 36.609"
Holding Capacity 6L
Hp 2 39/125 hp
Hz 50 Hz
Includes Collector, Mini Vacuum Drying Chamber, Purge Valve
Min. Temp. Rating -84°C
Purge Valve Included
Voltage 230V
Width 31.812"
Minimum Temperature Rating -83.9°C

Shipping Info:

Ship weight (kg) 130.5
Ship height (cm)92.99
Ship length (cm)75.21
Ship width (cm)80.8
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingDepthHeightWidthHpFreeze Dryer StyleHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 404W99 700202000-------€14,582.12
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 404X03 700202030-------€14,133.44
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 404X04 700202040-------€14,388.80
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 404X06 700202070-------€14,624.06
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 404X02 700202015-------€14,133.44
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 404W96 700201040-------€12,814.75
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 404W93 700201010-------€12,956.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 710612250 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C
€34,801.39 /unit