LABCONCO 700621115 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -50 Deg C, Stainless Steel | CR8LAH 405A02

LABCONCO 700621115 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -50 Deg C, Stainless Steel

Item: CR8LAH Model: 700621115Cross Ref: 405A02
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€68,903.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Freeze Dryer
Collector Coil Material Stainless Steel
Depth 29.609"
Drying Chamber Stoppering Tray Dryer
Features Easy To Use, Lyophilizing Moderate To Large Loads And Stoppering Vials Under Vacuum, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer Style Console
Height 63.703"
Hp 3/4 hp
Hz 60 Hz
Includes Collector, Purge Valve, Stoppering Tray Dryer
Min. Temp. Rating -50°C
Purge Valve Included
Width 32.406"

Shipping Info:

Ship weight (kg) 305.1
Ship height (cm)161.81
Ship length (cm)75.21
Ship width (cm)82.31
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingDepthHeightWidthHpFreeze Dryer StyleHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 404W99 700202000-------€14,582.12
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 404X03 700202030-------€14,133.44
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 404X04 700202040-------€14,388.80
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 404X06 700202070-------€14,624.06
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 404X02 700202015-------€14,133.44
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 404W96 700201040-------€12,814.75
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 404W93 700201010-------€12,956.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 700621115 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -50 Deg C, Stainless Steel
€68,903.95 /unit