LABCONCO 3410001 Downdraft Powder Station | AH9UKN 41V565

LABCONCO 3410001 Downdraft Powder Station

Item: AH9UKN Model: 3410001Cross Ref: 41V565
In Stock

Get it by Monday, Sep 29

€5,899.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Downdraft Powder Station
Filter Type HEPA
Finish Powder Coat
Material Steel
Number Of Filters Required 2
Opening Size 14"
Overall Height 18 3/4"
Overall Length 26"
Overall Width 36"
Voltage (dc) 115V DC
Width 36"

Shipping Info:

Ship weight (kg) 39.15
Ship height (cm)50.8
Ship length (cm)58.42
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelVoltageColorFilter EfficiencyPrice
LABCONCO 3410000 Downdraft Powder Station | AH9UKM 41V564 3410000115V ACWhite99.99%€5,134.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3410001 Downdraft Powder Station
€5,899.34 /unit