LABCONCO 120410021 Protector Hood 37-11/16 Inch Depth 60 Hz | AH8XGL 39AV17

LABCONCO 120410021 Protector Hood 37-11/16 Inch Depth 60 Hz

Item: AH8XGL Model: 120410021Cross Ref: 39AV17
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€30,090.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Protector Hood
Color White
Depth 37.688"
Height 59"
Mount Benchtop
Mounting Bench Top
Number Of Speeds 0
Width 48"
Standards ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 NO 61010.1, CFR 29, PART 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1

Shipping Info:

Ship weight (kg) 357.75
Ship height (cm)198.12
Ship length (cm)111.76
Ship width (cm)142.24
Country of OriginUS

Product Variants

ProductModelVoltageWidthDepthColorNumber Of SpeedsHeightPhaseMountPrice
LABCONCO 120400021 Protector Hood Benchtop 48 Inch Width 230V | AH8XDF 39AU41 120400021230V AC-----Single-€29,008.71
RFQ
LABCONCO 130410021 Protector Hood Benchtop 48 Inch Width 60 Hz | AH8XDG 39AU42 130410021230V AC-----Single-€32,196.99
RFQ
LABCONCO 120410001 Protector Hood Benchtop 48 Inch Width 115V | AH8XDH 39AU43 120410001115V AC-----Single-€29,576.93
RFQ
LABCONCO 120510021 Protector Hood Benchtop 60 Inch Width 230V | AH8XDK 39AU45 120510021230V AC-----Single-€33,843.49
RFQ
LABCONCO 120510000 Protector Hood Benchtop 60 Inch Width 115V | AH8XDN 39AU48 120510000115V AC-----Single-€30,705.63
RFQ
LABCONCO 130610021 Protector Hood Benchtop 72 Inch Width 230V | AH8XDQ 39AU50 130610021230V AC-----Single-€42,215.64
RFQ
LABCONCO 120500020 Protector Hood Benchtop 60 Inch Width 60 Hz | AH8XDT 39AU52 120500020230V AC-----Single-€29,904.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 120410021 Protector Hood 37-11/16 Inch Depth 60 Hz
€30,090.86 /unit