LABCONCO 110510021 Fume Hood 60 inch 230V | AH9CCY 39P112

LABCONCO 110510021 Fume Hood 60 inch 230V

Item: AH9CCY Model: 110510021Cross Ref: 39P112
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17,448.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fume Hood
Depth 37.7"
Height 59"
Width 60"
Standards ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL

Shipping Info:

Ship weight (kg) 240.75
Ship height (cm)180.34
Ship length (cm)111.76
Ship width (cm)172.72
Country of OriginUS

Product Variants

ProductModelVoltageColorPhasePrice
LABCONCO 110410000 Fume Hood 48 inch 115V | AH9CCQ 39P105 110410000100-115V ACWhiteSingle€14,684.93
RFQ
LABCONCO 110410002 Fume Hood 48 inch 115V | AH9CCR 39P106 110410002100-115V ACWhiteSingle€16,975.37
RFQ
LABCONCO 110410020 Fume Hood 48 inch 230V | AH9CCT 39P107 110410020208-230V ACWhiteSingle€14,405.46
RFQ
LABCONCO 110410021 Fume Hood 48 inch 230V | AH9CCU 39P108 110410021208-230V ACWhiteSingle€15,638.33
RFQ
LABCONCO 110510000 Fume Hood 60 inch 115V | AH9CCV 39P109 110510000100-115V ACWhiteSingle€16,703.43
RFQ
LABCONCO 110510002 Fume Hood 60 inch 115V | AH9CCW 39P110 110510002100-115V ACWhiteSingle€18,628.59
RFQ
LABCONCO 110510020 Fume Hood 60 inch 230V | AH9CCX 39P111 110510020208-230V ACWhiteSingle€16,115.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 110510021 Fume Hood 60 inch 230V
€17,448.28 /unit