APPROVED VENDOR 5PRZ1 Volumetric Flask Class A 1000 Ml - Pack Of 2 | AE6CCF 5PTA0

LAB SAFETY SUPPLY 5PRZ1 Volumetric Flask Class A 1000 Ml, 2PK

Item: AE6CCF Model: 5PRZ1
7 In Stock

Ships within 2 days via

€33.25 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Volumetric Flask,Class A
Capacity 1000 mL
Color Clear
Material Glass
Stopper Size 19, 17
Tolerance 0.4 mL

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)32
Ship length (cm)35.31
Ship width (cm)16.51
HS code7017905000
Country of OriginCN

Product Variants

ProductModelCapacityToleranceStopper SizeFlask TypeIncludes ClosureClosure TypeClosure ColorSterile/non-sterilePkg. Qty.Price
APPROVED VENDOR 5PRZ3 Volumetric Flask Class B Glass 5ml - Pack Of 12 | AE6CCH 5PRZ35 mL0.04 mL0.636363636"-----12€39.67
APPROVED VENDOR 5PRZ4 Volumetric Flask Class B Glass 10ml - Pack Of 12 | AE6CCJ 5PRZ4---VolumetricYesStopperClearNon-Sterile12€34.76
APPROVED VENDOR 5PRZ5 Volumetric Flask Class B Glass 25ml - Pack Of 12 | AE6CCK 5PRZ5---VolumetricYesStopperClearNon-Sterile12€43.27
APPROVED VENDOR 5PRZ6 Volumetric Flask Class B Glass 50ml - Pack Of 12 | AE6CCL 5PRZ650 mL0.1 mL0.769230769"-----12€43.27
APPROVED VENDOR 5PRZ7 Volumetric Flask Class B Glass 100ml - Pack Of 8 | AE6CCM 5PRZ7---VolumetricYesStopperClearNon-Sterile8€38.12
APPROVED VENDOR 5YHZ3 Volumetric Flask Class A Glass 5ml - Pack Of 12 | AE7HKR 5YHZ3---VolumetricYesStopperClearNon-Sterile12€52.03
APPROVED VENDOR 5YHZ4 Volumetric Flask Class A Glass 10ml - Pack Of 12 | AE7HKT 5YHZ4---VolumetricYesStopperClearNon-Sterile12€52.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 5PRZ1 Volumetric Flask Class A 1000 Ml, 2PK
€33.25 /pack