LAB SAFETY SUPPLY 229715 150ml Bottle Top Filter 0.22um 50mm - Pack Of 24 | AA3HZX 11L838

LAB SAFETY SUPPLY 11L838 150ml Bottle Top Filter 0.22um 50mm, 24PK

Item: AA3HZX Model: 11L838
7 In Stock

Ships within 2 days via

€204.61 /pkg. of 24
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bottle Top Filter
Barb Size Multiple
Diameter 50 mm
Material PES

Shipping Info:

Ship weight (kg) 1.737
Ship height (cm)24.13
Ship length (cm)5
Ship width (cm)5
HS code8421290065
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
LAB SAFETY SUPPLY 229711 150ml Bottle Top Filter 0.45um 50mm - Pack Of 24 | AA3HZT 11L834 11L83411L83424€200.43
LAB SAFETY SUPPLY 229712 250ml Bottle Top Filter 0.45um 50mm - Pack Of 24 | AA3HZU 11L835 11L83511L83524€265.07
LAB SAFETY SUPPLY 229713 500ml Bottle Top Filter 0.45um 75mm - Pack Of 24 | AA3HZV 11L836 11L83611L83624€320.21
LAB SAFETY SUPPLY 229716 250ml Bottle Top Filter 0.22um 50mm - Pack Of 24 | AA3HZY 11L839 11L83911L83924€254.34
LAB SAFETY SUPPLY 229717 500ml Bottle Top Filter 0.22um 75mm - Pack Of 24 | AA3HZZ 11L840 11L84011L84024€328.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 11L838 150ml Bottle Top Filter 0.22um 50mm, 24PK
€204.61 /pack