APPROVED VENDOR 21F231 Pipette Transfer 4ml - Pack Of 500 | AB6GDB

LAB SAFETY SUPPLY 21F231 Pipette Transfer 4ml, 500PK

Item: AB6GDB Model: 21F231
7 In Stock

Ships within 2 days via

€23.13 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipette Transfer
Capacity 4 mL
Length 13cm
Material LDPE

Shipping Info:

Ship weight (kg) 1.0912
Ship height (cm)15.24
Ship length (cm)13
Ship width (cm)15.88
HS code3926909910
Country of OriginCN

Product Details:

    • Sterile/Non-Sterile (Non-Sterile)
    • Special Features: General

Product Variants

ProductModelMPNPkg. Qty.Price
APPROVED VENDOR 21F229 Pipette Transfer 1.5ml - Pack Of 1000 | AB6GCZ 21F22921F2291000€99.37
APPROVED VENDOR 21F230 Pipette Transfer 15ml - Pack Of 500 | AB6GDA 21F23021F230500€38.95
APPROVED VENDOR 21F232 Pipette Transfer 5ml - Pack Of 500 | AB6GDC 21F23221F232500€20.58
APPROVED VENDOR 21F233 Pipette Transfer 4.5ml - Pack Of 500 | AB6GDD 21F23321F233500€24.62
APPROVED VENDOR 21F234 Pipette Transfer 5.8ml - Pack Of 500 | AB6GDE 21F23421F234500€52.48
APPROVED VENDOR 21F235 Pipette Transfer 6ml - Pack Of 500 | AB6GDF 21F23521F235500€44.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 21F231 Pipette Transfer 4ml, 500PK
€23.13 /pack