LAB SAFETY SUPPLY 12K972 Gf Syringe Filters 1.00 - Pack Of 100 | AA4FPU

LAB SAFETY SUPPLY 12K972 Gf Syringe Filters 1.00, 100PK

Item: AA4FPU Model: 12K972
7 In Stock

Ships within 2 days via

€242.43 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Syringe Filter
Capacity 0 mL to 100 mL
Housing Material Polypropylene
Inlet Connection Luer Lok
Max. Pressure 90 Bar
Membrane Dia. 25 µm
Outlet Connection Luer Slip
Pore Size 1 µm

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.56
Ship length (cm)20.32
Ship width (cm)17.27
HS code4823209000
Country of OriginUS

Product Variants

ProductModelAutoclavablePkg. Qty.Price
LAB SAFETY SUPPLY 12K971 Gf Syringe Filters 0.70 - Pack Of 100 | AA4FPT 12K971Yes100€245.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 12K972 Gf Syringe Filters 1.00, 100PK
€242.43 /pack