KURIYAMA K2W-1017X100 Aeration Tubing 5/8 Inch Id 100 Feet Black | AD7GQE 4EGT6

KURIYAMA K2W-1017X100 Aeration Tubing 5/8 Inch Id 100 Feet Black

Item: AD7GQE Model: K2W-1017X100Cross Ref: 4EGT6
In Stock

Get it by Monday, Sep 29

€441.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Aeration Tubing
Color Black
Inside Dia. 5/8"
Length 100 ft.
Material PVC
Max. Pressure 50 psi
Outside Dia. 1.065"
Temp. Range +25°F to +150°F
Wall Thickness 0.22"

Shipping Info:

Ship weight (kg) 20.259
Ship height (cm)17.27
Ship length (cm)52.07
Ship width (cm)52.07
HS code3917390010
Country of OriginUS

Product Variants

ProductModelMPNPrice
KURIYAMA K2W-0611X300 Aeration Tubing 3/8 Inch Id 300 Feet Black | AD7GQC 4EGT4 K2W-0611X300K2W-0611X300€623.57
KURIYAMA K2W-0815X200 Aeration Tubing 1/2 Inch Id 200 Feet Black | AD7GQD 4EGT5 K2W-0815X200K2W-0815X200€736.29
KURIYAMA K2W-1220X100 Aeration Tubing 3/4 Inch Id 100 Feet Black | AD7GQF 4EGT7 K2W-1220X100K2W-1220X100€658.75
KURIYAMA K2W-1627X100 Aeration Tubing 1 Inch Id 100 Feet Black | AD7GQG 4EGT8 K2W-1627X100K2W-1627X100€904.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KURIYAMA K2W-1017X100 Aeration Tubing 5/8 Inch Id 100 Feet Black
€441.68 /unit