KUNKLE 913BGHM06-PE Safety Relief Valve, Male X Female NPT, 2 Inch Inlet Size, Non Code Steam, Stainless Steel | CN2WZX 11325839

KUNKLE 913BGHM06-PE Safety Relief Valve, Male X Female NPT, 2 Inch Inlet Size, Non Code Steam, Stainless Steel

Item: CN2WZX Model: 913BGHM06-PE
In Stock

Get it by Monday, Sep 29

€1,533.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Relief Valve

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)35.56
Ship length (cm)12.7
Ship width (cm)12.7

Product Variants

ProductModelMPNPrice
KUNKLE 913BEFM03-KE Safety Relief Valve, Male X Female NPT, 1 1/4 Inch Inlet Size, Air/Gas, Stainless Steel | CN2TQX 11325699 913BEFM03-KE913BEFM03-KE€824.01
KUNKLE 913BDDM36-KE Safety Relief Valve, Male X Female NPT, 3/4 Inch Inlet Size, Air/Gas, Stainless Steel | CN2TRJ 11421004 913BDDM36-KE913BDDM36-KE€758.59
KUNKLE 913BJHM06-PE Safety Relief Valve, Male X Female NPT, 2 Inch Inlet Size, Non Code Steam, Stainless Steel | CN2TXX 11496354 913BJHM06-PE913BJHM06-PE€2,706.05
KUNKLE 913BDEM05-KE0715 Safety Relief Valve, Male X Female NPT, 1 Inch Inlet Size, Air/Gas, 715 PSI | CN2UDC 11334494 913BDEM05-KE0715913BDEM05-KE0715€746.50
KUNKLE 913BDDM01-JE0650 Safety Relief Valve, Male X Female NPT, 3/4 Inch Inlet Size, Liquid, 650 PSI | CN2UDE 11338819 913BDDM01-JE0650913BDDM01-JE0650€590.98
KUNKLE 913BDCM03-KE0800 Safety Relief Valve, Male X Female NPT, 1/2 Inch Inlet Size, Air/Gas, 800 PSI | CN2UFM 11338140 913BDCM03-KE0800913BDCM03-KE0800€613.44
KUNKLE 913BDCM03-KE0400 Safety Relief Valve, Male X Female NPT, 1/2 Inch Inlet Size, Air/Gas, 400 PSI | CN2UFN 11338141 913BDCM03-KE0400913BDCM03-KE0400€613.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 913BGHM06-PE Safety Relief Valve, Male X Female NPT, 2 Inch Inlet Size, Non Code Steam, Stainless Steel
€1,533.47 /unit