KUNKLE 910LFEM06AKF Safety Relief Valve, 300# Flange X 150# Flange, F Orifice, 1 Inch Inlet Size | CN2ZWU 11324954

KUNKLE 910LFEM06AKF Safety Relief Valve, 300# Flange X 150# Flange, F Orifice, 1 Inch Inlet Size

Item: CN2ZWU Model: 910LFEM06AKF
In Stock

Get it by Monday, Sep 29

€3,360.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Relief Valve
Comes With Packed Lever
Connection Type Flange x Flange
Inlet Size 1"
Orifce Type F
Seat Metal To Metal(Models 910, 911, 920, 921, 927)
Spring Material High Temp Alloy Steel
Valve Service K Air/Gas ASME Section VIII

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)35.56
Ship length (cm)12.7
Ship width (cm)12.7

Product Variants

ProductModelConnection TypeSpring MaterialSeatPrice
KUNKLE 910JDEM06ALF Safety Relief Valve, 150# Flange X 150# Flange, D Orifice, 1 Inch Inlet Size | CN2TQR 11419673 910JDEM06ALFFlange x FlangeHigh Temp Alloy SteelMetal To Metal(Models 910, 911, 920, 921, 927)€3,106.94
KUNKLE 910JDEM02AKE Safety Relief Valve, 150# Flange X 150# Flange, D Orifice, 1 Inch Inlet Size | CN2TQW 11515447 910JDEM02AKEFlange x FlangeStainless SteelMetal To Metal(Models 910, 911, 920, 921, 927)€2,389.82
KUNKLE 910LDDM03ALE Safety Relief Valve, 300# Flange X 150# Flange, D Orifice, 3/4 Inch Inlet Size | CN2TRE 11414853 910LDDM03ALEFlange x FlangeStainless SteelMetal To Metal(Models 910, 911, 920, 921, 927)€2,561.76
KUNKLE 910JFEM02AJE Safety Relief Valve, 150# Flange X 150# Flange, F Orifice, 1 Inch Inlet Size | CN2TTB 11515444 910JFEM02AJEFlange x FlangeStainless SteelMetal To Metal(Models 910, 911, 920, 921, 927)€2,839.10
KUNKLE 910LHGM06AJE Safety Relief Valve, 300# Flange X 150# Flange, H Orifice, 1 1/2 Inch Inlet Size | CN2TWB 11491423 910LHGM06AJEFlange x FlangeStainless SteelMetal To Metal(Models 910, 911, 920, 921, 927)€5,713.63
KUNKLE 910BFEM03AKE0390 Safety Relief Valve, Male X Female NPT, F Orifice, 1 Inch Inlet Size | CN2TWH 11329723 910BFEM03AKE0390MNPT x FNPTStainless SteelMetal To Metal(Models 910, 911, 920, 921, 927)€1,578.53
KUNKLE 910NDEM02AJE Safety Relief Valve, 600# Flange X 150# Flange, D Orifice, 1 Inch Inlet Size | CN2TXH 11515595 910NDEM02AJEFlange x FlangeStainless SteelMetal To Metal(Models 910, 911, 920, 921, 927)€2,772.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 910LFEM06AKF Safety Relief Valve, 300# Flange X 150# Flange, F Orifice, 1 Inch Inlet Size
€3,360.19 /unit