KUNKLE 6252FJJ02-AS Safety Relief Valve, 250# Flange X FNPT, 2 1/2 Inch Inlet Size, Steam, Steel | CN2ZWC 11324208

KUNKLE 6252FJJ02-AS Safety Relief Valve, 250# Flange X FNPT, 2 1/2 Inch Inlet Size, Steam, Steel

Item: CN2ZWC Model: 6252FJJ02-AS
In Stock

Get it by Monday, Sep 29

€2,035.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Relief Valve
Connection Type Class 250 Flange x FNPT
Design A
Inlet Size 2 1/2"
Lever Type Plain Lever With Vibration Dampener
Orifice Size 0.336 sq. in.
Orifice Type J
Spring Finish Plated
Spring Material Steel
Valve Service Steam ASME Section I (Model 6252 Only)
Variation Plain Lever with Gag

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)35.56
Ship length (cm)12.7
Ship width (cm)12.7

Product Variants

ProductModelSpring MaterialSpring FinishSeatPrice
KUNKLE 6252KNM02-AS Safety Relief Valve, 250# Flange X 125# Flange, 4 Inch Inlet Size, Steam, Steel | CN2ULF 11336450 6252KNM02-ASSteelPlatedMetal€5,526.75
KUNKLE 6252FLM02-LS Safety Relief Valve, 250# Flange X FNPT, 4 Inch Inlet Size, Steam, Steel | CN2UNW 11332406 6252FLM02-LSSteelPlated-€3,036.39
KUNKLE 6252AMK01-KS0100 Safety Relief Valve, FNPT X FNPT, 3 Inch Inlet Size, Air, 100 PSI, Steel | CN2UPT 11337003 6252AMK01-KS0100SteelPlated-€3,694.46
KUNKLE 6252FMK02-LS Safety Relief Valve, 250# Flange X FNPT, 3 Inch Inlet Size, Steam, Steel | CN2UUX 11334885 6252FMK02-LSSteelPlated-€3,353.32
KUNKLE 6252FLK02-LS Safety Relief Valve, 250# Flange X FNPT, 3 Inch Inlet Size, Steam, Steel | CN2UVF 11336001 6252FLK02-LSSteelPlated-€2,875.26
KUNKLE 6252FJG02-LS Safety Relief Valve, 250# Flange X FNPT, 1 1/2 Inch Inlet Size, Steam, Steel | CN2UXV 11335045 6252FJG02-LSSteelPlated-€1,783.19
KUNKLE 6252AJG01-NS Safety Relief Valve, FNPT X FNPT, 1 1/2 Inch Inlet Size, Non Code Air/Gas, Steel | CN2VDA 11349932 6252AJG01-NSSteelPlated-€1,695.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 6252FJJ02-AS Safety Relief Valve, 250# Flange X FNPT, 2 1/2 Inch Inlet Size, Steam, Steel
€2,035.21 /unit