KUNKLE 266PVD02-KG Safety Relief Valve, Viton, 3/4 Inch Inlet Size, Air/Gas, Stainless Steel | CN3CVV 11471090

KUNKLE 266PVD02-KG Safety Relief Valve, Viton, 3/4 Inch Inlet Size, Air/Gas, Stainless Steel

Item: CN3CVV Model: 266PVD02-KG
In Stock

Get it by Monday, Sep 29

€1,881.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Relief Valve

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)19.05
Ship length (cm)5.72
Ship width (cm)5.72

Product Variants

ProductModelMPNPrice
KUNKLE 266P-E01-KG Safety Relief Valve, 1 Inch Inlet Size, Air/Gas, Stainless Steel | CN2TWA 11322859 266P-E01-KG266P-E01-KG€1,762.83
KUNKLE 266P-C03-KG Safety Relief Valve, 1/2 Inch Inlet Size, Air/Gas, Stainless Steel | CN2UUG 11337279 266P-C03-KG266P-C03-KG€1,762.83
KUNKLE 266P-C03-MM Safety Relief Valve, 1/2 Inch Inlet Size, Non Code Liquid, Stainless Steel | CN2UVT 11336173 266P-C03-MM266P-C03-MM€1,762.83
KUNKLE 266PVE01-MG Safety Relief Valve, Viton, 1 Inch Inlet Size, Non Code Liquid, Stainless Steel | CN2VAE 11348844 266PVE01-MG266PVE01-MG€1,762.83
KUNKLE 266PVD01-MG Safety Relief Valve, Viton, 3/4 Inch Inlet Size, Non Code Liquid, Stainless Steel | CN2VAF 11348846 266PVD01-MG266PVD01-MG€1,762.83
KUNKLE 266P-D60-KG Safety Relief Valve, 3/4 Inch Inlet Size, Air/Gas, Stainless Steel | CN2VGY 11342902 266P-D60-KG266P-D60-KG€1,762.83
KUNKLE 266P-C03-KM Safety Relief Valve, 1/2 Inch Inlet Size, Air/Gas, Stainless Steel | CN2VJT 11343342 266P-C03-KM266P-C03-KM€1,762.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 266PVD02-KG Safety Relief Valve, Viton, 3/4 Inch Inlet Size, Air/Gas, Stainless Steel
€1,881.00 /unit