KUNKLE 0548-C01-KM0150 Safety Relief Valve, 1/2 Inch Inlet Size, 150 PSI, Stainless Steel | CN3AJB 11329021

KUNKLE 0548-C01-KM0150 Safety Relief Valve, 1/2 Inch Inlet Size, 150 PSI, Stainless Steel

Item: CN3AJB Model: 0548-C01-KM0150
In Stock

Get it by Monday, Sep 29

€95.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Relief Valve
Inlet Size 1/2"
Service ASME VIII And XIII Air/Gas
Spring Material Stainless Steel
Variation Brass Construction With NPT Threads

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpring MaterialPrice
KUNKLE 0548-A01-KM0025 Safety Relief Valve, 1/4 Inch Inlet Size, 25 PSI, Stainless Steel | CN2TWG 11329533 0548-A01-KM0025Stainless Steel€60.84
KUNKLE 0548-C01-KM0200 Safety Relief Valve, 1/2 Inch Inlet Size, 200 PSI, Stainless Steel | CN2UQF 11332597 0548-C01-KM0200Stainless Steel€95.47
KUNKLE 0548-A01-KM0275 (FTR) Safety Relief Valve, 1/4 Inch Inlet Size, 275 PSI, Stainless Steel | CN2VCP 11334069 0548-A01-KM0275 (FTR)Stainless Steel€60.84
KUNKLE 0548-A01-KM0165 (FTR) Safety Relief Valve, 1/4 Inch Inlet Size, 165 PSI, Stainless Steel | CN2VCQ 11334070 0548-A01-KM0165 (FTR)Stainless Steel€60.84
KUNKLE 0548-C01-KM0200 (FTR) Safety Relief Valve, 1/2 Inch Inlet Size, 200 PSI, Stainless Steel | CN2VHK 11334067 0548-C01-KM0200 (FTR)Stainless Steel€95.47
KUNKLE 0548-A01-NM Safety Relief Valve, 1/4 Inch Inlet Size, Non Code Air/Gas, Stainless Steel | CN2WTJ 11327681 0548-A01-NMStainless Steel€53.78
KUNKLE 0548-C01-NM Safety Relief Valve, 1/2 Inch Inlet Size, Non Code Air/Gas, Stainless Steel | CN2WTK 11327685 0548-C01-NMStainless Steel€84.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 0548-C01-KM0150 Safety Relief Valve, 1/2 Inch Inlet Size, 150 PSI, Stainless Steel
€95.47 /unit