KRYTOX GPL 214 Extreme Pressure Grease Syringe, 0.5 oz., Black, Ptfe | CE7NZC 35RU64

KRYTOX GPL-214 Extreme Pressure Grease, Syringe, 0.5 oz.

Item: CE7NZC Model: GPL-214Cross Ref: 35RU64
7 In Stock

Ships within 2 days via

€84.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extreme Pressure Grease
Base Oil Synthetic
Class/grade NSF H1, ISO 68 Grade
Color Black
Container Size 0.5 oz.
Container Type Syringe
Grease Thickener PTFE
Max. Operating Temp. 138°F
Min. Operating Temp. 354°F
Specific Gravity 1.75 to 1.93
Viscosity @ 100c 8.4 cST
Viscosity @ 40c 60 cST
Standards ASTM D2595, ASTM D6184

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Variants

ProductModelNlgi GradeIso Viscosity GradeAdditiveEnvironmentally Acceptable LubricantPrice
KRYTOX GPL 214 Extreme Pressure Grease Cartridge, 0.8kg, Black, Ptfe | CE7NZA 35RU66 GPL-214Grade 2Grade 68Molybdenum-€902.48
KRYTOX GPL 214 Extreme Pressure Grease Tube, 8 oz., Black, Ptfe | CE7NZB 35RU65 GPL-214Grade 2Grade 68MolybdenumNo€504.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-214 Extreme Pressure Grease, Syringe, 0.5 oz.
€84.69 /unit