KRUEGER HS3-1.5-93 Therma Level Gauge, 1.5 NPT, 93 Depth, Stainless Steel, Wetted Rod | AJ8EFX

KRUEGER HS3-1.5-93 Therma Level Gauge, 1.5 Inch NPT Opening, 93 Inch Depth, Stainless Steel, Wetted Rod

Item: AJ8EFX Model: HS3-1.5-93
In Stock

Get it by Monday, Sep 29

€294.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Therma Level Gauge
Connection Size 1 1/2"
Connection Type MNPT
Depth 93"
Material Stainless Steel

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)142.24
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelConnection SizeMaterialPrice
KRUEGER HS1-2-12 Therma Level Gauge, 2" NPT, 12" Depth, Stainless Steel | AJ8CRE HS1-2-12-Stainless Steel€90.51
KRUEGER HS1-2-13 Therma Level Gauge, 2" NPT, 13" Depth, Stainless Steel | AJ8CRF HS1-2-13-Stainless Steel€90.51
KRUEGER HS1-2-14 Therma Level Gauge, 2" NPT, 14" Depth, Stainless Steel | AJ8CRG HS1-2-14-Stainless Steel€90.51
KRUEGER HS1-2-15 Therma Level Gauge, 2" NPT, 15" Depth, Stainless Steel | AJ8CRH HS1-2-15-Stainless Steel€90.51
KRUEGER HS1-2-16 Therma Level Gauge, 2" NPT, 16" Depth, Stainless Steel | AJ8CRJ HS1-2-16-Stainless Steel€66.40
KRUEGER HS1-2-17 Therma Level Gauge, 2" NPT, 17" Depth, Stainless Steel | AJ8CRK HS1-2-17-Stainless Steel€66.40
KRUEGER HS1-2-18 Therma Level Gauge, 2" NPT, 18" Depth, Stainless Steel | AJ8CRL HS1-2-18-Stainless Steel€66.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER HS3-1.5-93 Therma Level Gauge, 1.5 Inch NPT Opening, 93 Inch Depth, Stainless Steel, Wetted Rod
€294.24 /unit