Flat Shipping
Flat Shipping at

KRUEGER H-1.5-30+3 Therma Level Gauge 30 D 3 Extension 1.5 Npt | AE4QFB 5MFN8

KRUEGER H-1.5-30+3 Therma Level Gauge 30 D 3 Extension 1.5 Npt

Item: AE4QFB Model: H-1.5-30+3Cross Ref: 5MFN8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Level Gauge
Assembly HDPE
Assembly Nut Material HDPE Plastic
Bushing Material Aluminum
Calibration Unit Material Plastic
Extension Length 3"
Float Material HDPE
Gasket Material Duro Nitrile
Rivet Material Brass
Rod Finish Galvanized
Rod Material Steel
Tank Depth 30"
Type Gas Caddy

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)75.69
Ship length (cm)7.37
Ship width (cm)6.6
HS code9026106000
Country of OriginUS

Product Variants

ProductModelFor Container CapacityFor Container DepthPipe SizeExtension LengthFor Container TypeBushing MaterialFloat MaterialTank DepthPrice
KRUEGER H-2-121 Therma Level Gauge Tank Depth 121 2 Npt | AA7RZA 16M065 H-2-121No Exact Capacity121"2"0"No Specific Style---€212.44
RFQ
KRUEGER H-2-122 Therma Level Gauge Tank Depth 122 2 Npt | AA7RZB 16M066 H-2-122No Exact Capacity122"2"0"No Specific Style---€212.44
RFQ
KRUEGER H-2-123 Therma Level Gauge Tank Depth 123 2 Npt | AA7RZC 16M067 H-2-123No Exact Capacity123"2"0"No Specific Style---€212.44
RFQ
KRUEGER H-2-124 Therma Level Gauge Tank Depth 124 2 Npt | AA7RZD 16M068 H-2-124No Exact Capacity124"2"0"No Specific Style---€212.44
RFQ
KRUEGER H-2-125 Therma Level Gauge Tank Depth 125 2 Npt | AA7RZE 16M069 H-2-125No Exact Capacity125"2"0"No Specific Style---€212.44
RFQ
KRUEGER H-2-127 Therma Level Gauge Tank Depth 127 2 Npt | AA7RZF 16M070 H-2-127No Exact Capacity127"2"0"No Specific Style---€212.44
RFQ
KRUEGER H-2-128 Therma Level Gauge Tank Depth 128 2 Npt | AA7RZG 16M071 H-2-128No Exact Capacity128"2"0"No Specific Style---€212.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER H-1.5-30+3 Therma Level Gauge 30 D 3 Extension 1.5 Npt
€71.91 /unit