KRAFT TOOL CO. RO5211-5/8X3/4 Flat Slicker Jointer 5/8 x 3/4 x 10 Inch Steel | AD4RWL 43Y553

KRAFT TOOL CO. RO5211-5/8X3/4 Flat Slicker Jointer 5/8 x 3/4 x 10 Inch Steel

Item: AD4RWL Model: RO5211-5/8X3/4Cross Ref: 43Y553
7 In Stock

Ships within 2 days via

€20.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Slicker Jointer
Blade Length 10"
Blade Material Steel
Blade Shape Square
Blade Width 5/8"
Compatible Primary Material Masonry
Handle Material Not Applicable , Steel
Handle Style Not Applicable
Length 10"
Material Forged Steel
Notch Depth Not Applicable
Notch Shape Flat
Notch Spacing Not Applicable

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)25.15
Ship width (cm)6.35
HS code8205599000
Country of OriginUS

Product Variants

ProductModelHandle MaterialMaterialLengthPrice
KRAFT TOOL CO. RO5211-1/4X3/8 Flat Slicker Jointer 1/4 x 3/8 x 10 Inch Steel | AD4RWJ 43Y551 RO5211-1/4X3/8---€20.87
KRAFT TOOL CO. RO5211-3/8X1/2 Flat Slicker Jointer 3/8 x 1/2 x 10 Inch Steel | AD4RWK 43Y552 RO5211-3/8X1/2---€19.05
KRAFT TOOL CO. RO5211-3/4X7/8 Flat Slicker Jointer 3/4 x 7/8 x 10 Inch Steel | AD4RWM 43Y554 RO5211-3/4X7/8---€21.44
KRAFT TOOL CO. RO5211-7/8X1 Flat Slicker Jointer 7/8 x 1 x 10 Inch Steel | AD4RWN 43Y555 RO5211-7/8X1---€20.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. RO5211-5/8X3/4 Flat Slicker Jointer 5/8 x 3/4 x 10 Inch Steel
€20.94 /unit