Flat Shipping
Flat Shipping at

KRAFT TOOL CO. GG961 Asphalt Pour Pot 2-1/2 Gallon Welded Steel | AD4RYC 43Y594

KRAFT TOOL CO. GG961 Asphalt Pour Pot 2-1/2 Gallon Welded Steel

Item: AD4RYC Model: GG961Cross Ref: 43Y594
In Stock

Get it by Tuesday, Sep 30

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Asphalt Pour Pot
Capacity 2.5 gal.
Characteristics Pouring Nozzle Adjusts To 3-Sizes W/Fingertip Controls
Construction Welded Steel
Included Wheels Wheels Not Included
Includes Adjustable Nozzle
Number Of Pieces 1
Overall Width 8"

Shipping Info:

Ship weight (kg) 3.879
Ship height (cm)73.66
Ship length (cm)22.61
Ship width (cm)23.37
HS code7310290025
Country of OriginCN

Product Details:

    • Characteristics: Pouring Nozzle Adjusts to 3-Sizes w/Fingertip Controls

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. GG961 Asphalt Pour Pot 2-1/2 Gallon Welded Steel
€148.38 /unit