KRAFT TOOL CO. GG842-9 Asphalt Lute Magnesium 43 Tines 9 Feet | AD4RXT 43Y582

KRAFT TOOL CO. GG842-9 Asphalt Lute Magnesium 43 Tines 9 Feet

Item: AD4RXT Model: GG842-9Cross Ref: 43Y582
7 In Stock

Ships within 2 days via

€149.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Asphalt Lute
Handle Length 108"
Handle Material Magnesium
Handle Type Straight
Number Of Tines 43
Overall Width Of Tines 42"
Tine Length 1"
Tine Material Magnesium

Shipping Info:

Ship weight (kg) 3.006
Ship height (cm)5.84
Ship length (cm)2.54
Ship width (cm)13.97
HS code8201300000
Country of OriginUS

Product Variants

ProductModelMPNPrice
KRAFT TOOL CO. GG830 Asphalt Lute Magnesium 31 Tines 6 Feet | AD4RXN 43Y578 GG830GG830€103.96
RFQ
KRAFT TOOL CO. GG836 Asphalt Lute Magnesium 37 Tines 6 Feet | AD4RXP 43Y579 GG836GG836€112.71
RFQ
KRAFT TOOL CO. GG836-9 Asphalt Lute Magnesium 37 Tines 9 Feet | AD4RXQ 43Y580 GG836-9GG836-9€140.67
KRAFT TOOL CO. GG842 Asphalt Lute Magnesium 43 Tines 6 Feet | AD4RXR 43Y581 GG842GG842€115.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. GG842-9 Asphalt Lute Magnesium 43 Tines 9 Feet
€149.95 /unit