KRAFT TOOL CO. DC717 Mixer 7/16 Inch Shaft 5 x 26 Inch Oval | AD4RVG 43Y526

KRAFT TOOL CO. DC717 Mixer 7/16 Inch Shaft 5 x 26 Inch Oval

Item: AD4RVG Model: DC717Cross Ref: 43Y526
7 In Stock

Ships within 2 days via

€43.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mixer
Construction Steel
Head Dia. 5"
Head Type Oval
Length 26"
Max. Rpm 700 RPM
Shaft Dia. 7/16"

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)10.92
Ship length (cm)68.58
Ship width (cm)10.92
HS code8207907570
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. DC717 Mixer 7/16 Inch Shaft 5 x 26 Inch Oval
€43.20 /unit